TB WOODS 3L470 Belt, Length 47 Inch, Belt Section 3L, Ribs 1, FHP | AX6MRC

TB WOODS 3L470 FHP QT Bushed V-Belt, Diene, 3L Belt Type, 47 inch Length, 1 Rib

Item: AX6MRC Model: 3L470
Limited Availability
€15.84 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
BandedNo
Belt Type3L
Length47"
MaterialDiene
Number Of Ribs1
Operating Temp.-30°F to +140°F
Product TypeFHP QT Bushed
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship length (cm)119.38

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedPrice
TB WOODS 3L200 Belt, Length 20 Inch, Belt Section 3L, Ribs 1 | AK4TNH 3L2001-30°F to +140°FNo€10.96
TB WOODS 3L420 Belt, Length 42 Inch, Belt Section 3L, Ribs 1, FHP | AK4TQL 3L4201-30°F to +140°FNo€14.52
TB WOODS 4L200 Belt, Length 20 Inch, Belt Section 4L, Ribs 1 | AK4TTL 4L2001-30°F to +140°FNo€11.75
TB WOODS 4L230 Belt, Length 23 Inch, Belt Section 4L, Ribs 1, FHP | AK4TTU 4L2301-30°F to +140°FNo€11.75
TB WOODS 4L260 Belt, Length 26 Inch, Belt Section 4L, Ribs 1, FHP | AK4TUB 4L2601-30°F to +140°FNo€11.88
TB WOODS 4L270 Belt, Length 27 Inch, Belt Section 4L, Ribs 1, FHP | AK4TUE 4L2701-30°F to +140°FNo€12.14
TB WOODS 4L280 Belt, Length 28 Inch, Belt Section 4L, Ribs 1, FHP | AK4TUH 4L2801-30°F to +140°FNo€12.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3L470 FHP QT Bushed V-Belt, Diene, 3L Belt Type, 47 inch Length, 1 Rib
€15.84 /unit