Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 3JN Sure-Flex Sleeve, Neoprene, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3EDW

TB WOODS 3JN Coupling Sleeve Insert, Neoprene, Max. RPM 9200, O.D. 1 7/8 In, Size 3

Item: AG3EDW Model: 3JNCross Ref: 32ZP78
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSure-Flex Sleeve
Body Style3JN
Coupling Size3
Hp Rating @ 100 Rpm3/25 hp
Hp Rating @ 1200 Rpm1 49/100 hp
Hp Rating @ 1800 Rpm2 1/5 hp
Hp Rating @ 3600 Rpm4 1/2 hp
MaterialNeoprene
Max. Angular Gap Misalignment0.035"
Max. Angular Misalignment
Max. Parallel Misalignment0.01"
Max. Speed9200 RPM
Operating Temp.0°F to +200°F
Outside Dia.1 7/8"
Rated Torque78 lbs.-in.
Weight0.06 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)6.86
Ship width (cm)6.6
HS code8483608000
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Max. SpeedRated TorqueHp Rating @ 100 RpmMax. Angular Gap MisalignmentOperating Temp.Hp Rating @ 1200 RpmPrice
TB WOODS 3JNS Sure-Flex Sleeve, Neoprene, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3DVX 3JNS31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"0°F to +200°F1 49/100 hp€17.21
TB WOODS 4JNS Sure-Flex Sleeve, Neoprene, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3DVY 4JNS42.312"7600 RPM156 lbs.-in.1/4 hp0.043"0°F to +200°F2 97/100 hp€21.04
TB WOODS 5JNS Sure-Flex Sleeve, Neoprene, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3DVZ 5JNS52.938"7600 RPM312 lbs.-in.1/2 hp0.056"0°F to +200°F5 47/50 hp€30.04
TB WOODS 6JNS Sure-Flex Sleeve, Neoprene, 6 Size, 585 lbs.-in. Torque, 6000 rpm | AG3DWA 6JNS63 3/4"6000 RPM585 lbs.-in.93/100 hp0.07"0°F to +200°F11 7/50 hp€52.55
TB WOODS 3J Sure-Flex Sleeve, EPDM, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3ECW 3J31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"-30°F to +275°F1 49/100 hp€10.03
TB WOODS 4J Sure-Flex Sleeve, EPDM, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3ECX 4J42.312"7600 RPM156 lbs.-in.1/4 hp0.043"-30°F to +275°F2 97/100 hp€14.33
TB WOODS 5J Sure-Flex Sleeve, EPDM, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3ECY 5J52.938"7600 RPM312 lbs.-in.1/2 hp0.056"-30°F to +275°F5 47/50 hp€28.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3JN Coupling Sleeve Insert, Neoprene, Max. RPM 9200, O.D. 1 7/8 In, Size 3
€12.28 /unit