TB WOODS 385014M170 Synchronous Plus Belt, Width 170 mm, Pitch 14 mm, Teeth 275 | AK6XXG

TB WOODS 385014M170 Synchronous Plus Belt Sprocket, Neoprene, 170mm Belt Width, 3850mm Pitch Length

Item: AK6XXG Model: 385014M170
Limited Availability
€2,376.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width170 mm
MaterialNeoprene
Number Of Teeth275
Number Of Toothed Sides1
Operating Temp.-30°F to +180°F
Operating Temp. Range-30°F to +180°F
Pitch Length3850 mm
Product TypeSynchronous Plus
ResistanceAnti Static, Fire Resistant, Oil Resistant
Tooth ProfileCurved
Weight14.2 lbs.

Shipping Info:

Ship weight (kg) 6.39
Ship width (cm)16.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS 315014M85 Synchronous Plus Belt, Width 85 mm, Pitch Length 3150 mm, Teeth 225 | AK6FDZ 315014M85225--85 mm3150 mm---€990.00
TB WOODS P2814M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.80 Inch | AK6FEH P2814M40284.912"4 4/5"40 mm-Quick Disconnect Bushing2.13"5210 RPM€203.07
TB WOODS P2814M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.80 Inch | AK6FEL P2814M55284.912"4 4/5"55 mm-Quick Disconnect Bushing2 3/4"5210 RPM€238.91
TB WOODS P2914M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.98 Inch | AK6FEP P2914M40295.088"4.98"40 mm-Quick Disconnect Bushing2.13"5030 RPM€241.52
TB WOODS P2914M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.98 Inch | AK6FET P2914M55295.088"4.98"55 mm-Quick Disconnect Bushing2 3/4"5030 RPM€269.60
TB WOODS P3014M40 Sprocket, Belt Width 40 mm, Outside Diameter 5.15 Inch | AK6FEX P3014M40305.263"5.15"40 mm-Quick Disconnect Bushing2.13"4860 RPM€222.18
TB WOODS P3014M55 Sprocket, Belt Width 55 mm, Outside Diameter 5.15 Inch | AK6FFA P3014M55305.263"5.15"55 mm-Quick Disconnect Bushing2 3/4"4860 RPM€258.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 385014M170 Synchronous Plus Belt Sprocket, Neoprene, 170mm Belt Width, 3850mm Pitch Length
€2,376.00 /unit