TB WOODS 3306D Sheave, M Bushing, Pitch Diameter 33.60 Inch, Grooves 6 | CD6QGC

TB WOODS 3306D Classical V-Belt Sheave, Cast Iron, D Type Belt, 33 inch Datum Dia.

Item: CD6QGC Model: 3306D
Limited Availability
€6,314.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt TypeD
Bore TypeQuick Disconnect Bushing
BushingM
Datum Dia.33"
Dimension E0.47"
Dimension L6 3/4"
Dimension M1 18/25"
Face Width8.94"
Hub Location1.94"
Inside Dia.30 1/2"
MaterialCast Iron
Max. Rpm750 RPM
No. Of Grooves6
Outside Dia.33 3/5"
Overall Length8.938"
Pitch Dia.33 3/5"
Product TypeClassical
Weight377 lbs.

Shipping Info:

Ship weight (kg) 169.65
Ship length (cm)85.34
Ship width (cm)85.34

Product Variants

ProductModelMaterialOutside Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.C Or Cx Belt Pitch Dia.Dimension EDimension LPrice
TB WOODS 1104B V-belt Pulley Detachable 4 Groove 11.35 Od | AA2PVT 10Y259 1104BCast Iron11.35"1104B10.6"11"-7/25"1 22/25"€350.35
TB WOODS 1364B V-belt Pulley Detachable 4 Groove 13.95 Od | AA2PVU 10Y260 1364BCast Iron13.95"1364B13.2"13.6"-7/25"1 22/25"€409.94
TB WOODS 1603B V-belt Pulley Detachable 3 Groove 16.35 Od | AA2PVV 10Y261 1603BCast Iron16.35"1603B15.6"16"-0.03"1 22/25"€398.46
TB WOODS 1604B V-belt Pulley Detachable 4 Groove 16.35 Od | AA2PVW 10Y262 1604BCast Iron16.35"1604B15.6"16"-0.31"2"€536.72
TB WOODS 1844B V-belt Pulley Detachable 4 Groove 18.75 Od | AA2PVX 10Y263 1844BCast Iron18 3/4"1844B18"18.4"-0.31"2"€525.35
TB WOODS 2501B V-belt Pulley Detachable 1 Groove 25.35 Od | AA2PVY 10Y264 2501BCast Iron25.35"2501B24.6"25"-0.31"2"€695.29
TB WOODS 424B V-belt Pulley Detachable 4 Groove 4.55 Od | AA2PVZ 10Y265 424BCast Iron4.55"424B3.8"4.2"-2.06"1.81"€154.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3306D Classical V-Belt Sheave, Cast Iron, D Type Belt, 33 inch Datum Dia.
€6,314.63 /unit