Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL11SPM Bat Handle Switch, Momentary Single Pole, Single Throw, 10A, 250V/10A, 125V | BD2YHF

HUBBELL WIRING DEVICE-KELLEMS HBL11SPM Bat Handle Switch, Momentary Single Pole, Single Throw, 10A, 250V/10A, 125V

Item: BD2YHF Model: HBL11SPM
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Action TypeSPST
ColorMetallic
Contact ConfigurationMomentary
Height1 3/25"
Length2.15"
Max. Hp3/4 hp
Mounting MethodPanel Mount
Number Of Poles1
Width14/25"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.84
Ship length (cm)5.46
Ship width (cm)1.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL11SPM Bat Handle Switch, Momentary Single Pole, Single Throw, 10A, 250V/10A, 125V
€15.44 /unit