TB WOODS 22008M50 Synchronous Plus Belt, Width 50 mm, Pitch Length 2200 mm, Teeth 275 | AL4MNA

TB WOODS 22008M50 Synchronous Plus Belt Sprocket, Neoprene, 50mm Belt Width, 2200mm Pitch Length

Item: AL4MNA Model: 22008M50
Limited Availability
€237.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width50 mm
MaterialNeoprene
Number Of Teeth275
Number Of Toothed Sides1
Operating Temp.-30°F to +180°F
Operating Temp. Range-30°F to +180°F
Pitch Length2200 mm
Product TypeSynchronous Plus
ResistanceAnti Static, Fire Resistant, Oil Resistant
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.6885

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS 315014M85 Synchronous Plus Belt, Width 85 mm, Pitch Length 3150 mm, Teeth 225 | AK6FDZ 315014M85225--85 mm3150 mm---€990.00
TB WOODS P2814M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.80 Inch | AK6FEH P2814M40284.912"4 4/5"40 mm-Quick Disconnect Bushing2.13"5210 RPM€203.07
TB WOODS P2814M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.80 Inch | AK6FEL P2814M55284.912"4 4/5"55 mm-Quick Disconnect Bushing2 3/4"5210 RPM€238.91
TB WOODS P2914M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.98 Inch | AK6FEP P2914M40295.088"4.98"40 mm-Quick Disconnect Bushing2.13"5030 RPM€241.52
TB WOODS P2914M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.98 Inch | AK6FET P2914M55295.088"4.98"55 mm-Quick Disconnect Bushing2 3/4"5030 RPM€269.60
TB WOODS P3014M40 Sprocket, Belt Width 40 mm, Outside Diameter 5.15 Inch | AK6FEX P3014M40305.263"5.15"40 mm-Quick Disconnect Bushing2.13"4860 RPM€222.18
TB WOODS P3014M55 Sprocket, Belt Width 55 mm, Outside Diameter 5.15 Inch | AK6FFA P3014M55305.263"5.15"55 mm-Quick Disconnect Bushing2 3/4"4860 RPM€258.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 22008M50 Synchronous Plus Belt Sprocket, Neoprene, 50mm Belt Width, 2200mm Pitch Length
€237.60 /unit