Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500360854 260 Series Adjustable Clevis Hanger, Carbon Steel, 12 Inch Pipe Size, Primed

Item: CN8LLE Model: 500360854Cross Ref: 802P11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishPrimed
For Pipe Size12"
For Threaded Rod Size7/8"
Hanger MaterialSteel
Hanger Material FinishPrimed
Hanger TypeClevis
Height17.938"
Load Capacity3800 lbs.
Pipe Size12"
Overall Height17.938"

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)45.57
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500360854 260 Series Adjustable Clevis Hanger, Carbon Steel, 12 Inch Pipe Size, Primed
€236.46 /unit