TB WOODS 17L075 Timing Sprocket, MPB Bushing, Pitch Diameter 2.03 Inch, Belt Width 0.75 Inch | AK6CJV

TB WOODS 17L075 Timing Belt Sprocket, Steel, 0.75 inch Belt Width, 2.029 inch Pitch Dia.

Item: AK6CJV Model: 17L075
Limited Availability
€75.52 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width1 1/4"
Bore TypeFinished With No Keyway
BushingMPB
Dimension E1/2"
Dimension L1 1/2"
Face Width1"
Hub Location1 11/25"
Hub Projection1 11/25"
MaterialSteel
Max. Rpm12510 RPM
Number Of Teeth17
Outside Dia.2"
Pitch3/8"
Pitch Dia.2.029"
Product TypeTiming
Rpm High12510 RPM
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitchPitch LengthBore TypeFace WidthPrice
TB WOODS 80XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNP 80XL03740--0.38"1/5"8"--€6.20
TB WOODS 90XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNR 90XL03745--0.38"1/5"9"--€6.34
TB WOODS 120XL037 Timing Belt, Width 0.38 Inch, Pitch Length 12 Inch, Teeth 60 | AK4RNZ 120XL03760--0.38"1/5"12"--€6.86
TB WOODS 150XL037 Timing Belt, Width 0.38 Inch, Pitch Length 15 Inch, Teeth 75 | AK4RPG 150XL03775--0.38"1/5"15"--€7.39
TB WOODS 200XL037 Timing Belt, Width 0.38 Inch, Pitch Length 20 Inch, Teeth 100 | AK4RPV 200XL037100--0.38"1/5"20"--€8.45
TB WOODS 220XL037 Timing Belt, Width 0.38 Inch, Pitch Length 22 Inch, Teeth 110 | AK4RQA 220XL037110--0.38"1/5"22"--€8.84
TB WOODS 210L050 Timing Belt, Width 0.50 Inch, Pitch Length 21 Inch, Teeth 56 | AK4RQU 210L05056--1/2"3/8"21"--€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 17L075 Timing Belt Sprocket, Steel, 0.75 inch Belt Width, 2.029 inch Pitch Dia.
€75.52 /unit