TB WOODS 12S65MM Flange, Bore Size 65 mm, Hub Diameter 146 mm, BTS | BB3HPH

TB WOODS 12S65MM Sure-Flex Type S BTS Flange, High Strength Cast Iron, 12 Size, 65mm Bore Dia.

Item: BB3HPH Model: 12S65MM
Limited Availability
€275.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.65 mm
Bore Size65 mm
Bore Tolerance+0.03 mm to +0.06 mm
Bore TypeFinished With Keyway
Coupling Size12
Flange Length43 mm
HubShaft Hub
Hub Dia.146 mm
Hub Length40 mm
Keyseat Size (in.)18 mm x 4.4 mm
Length Through Bore102 mm
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment4.44 mm
Max. Angular Misalignment
Max. Parallel Misalignment0.81 mm
Max. Speed2800 RPM
Outside Dia.255 mm
Set Screw Distance22 mm
Set Screw SizeM12 x 1.75
SetscrewM12 x 1.75
Setscrew Length12 mm
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement68 mm
Sf Hub Length40 mm
Size12"
Torque1028 N-m
TypeSure-Flex Type S Bts Flange
Weight31.8 lbs.

Shipping Info:

Ship weight (kg) 11.97
Ship height (cm)14.61
Ship length (cm)25.4

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 12S65MM Sure-Flex Type S BTS Flange, High Strength Cast Iron, 12 Size, 65mm Bore Dia.
€275.35 /unit