TB WOODS 12S378 Flange, Bore Size 3-7/8 Inch, Hub Diameter 5-3/4 Inch, BTS | AK3ZZG

TB WOODS 12S378 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 12 Size, 3.875 inch Bore Dia.

Item: AK3ZZG Model: 12S378
Limited Availability
€275.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.3 7/8"
Bore Size3 mm
Bore Tolerance+0.0005" to +0.002"
Bore TypeFinished With Keyway
Coupling Size12
Flange Length1.688"
HubShaft Hub
Hub Dia.5 3/4"
Hub Flange Type CodeS
Hub Length1.281"
Keyseat Size (in.)1" x 1/2"
Length Through Bore4"
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment0.175"
Max. Angular Misalignment
Max. Parallel Misalignment0.032"
Max. Speed2800 RPM
Outside Dia.10"
Set Screw Distance1 1/4"
Set Screw Thread Size3/4"-10
Set Screw Thread TypeCoarse
Setscrew Length1/4"
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement50 lbs.-in.
Sf Hub Length1.281"
Size12"
Torque1028 N-m
TypeSure-Flex Type S Bts Flange
Weight26.6 lbs.

Shipping Info:

Ship weight (kg) 11.97
Ship height (cm)14.61
Ship length (cm)25.4

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 12S378 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 12 Size, 3.875 inch Bore Dia.
€275.35 /unit