TB WOODS 11S80MM Flange, Bore Size 80 mm, Hub Diameter 133 mm, Hub Length 29 mm, BTS | AN2WTX

TB WOODS 11S80MM Sure-Flex Type S BTS Flange, High Strength Cast Iron, 11 Size, 80mm Bore Dia.

Item: AN2WTX Model: 11S80MM
Limited Availability
€225.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.80 mm
Bore Size80 mm
Bore Tolerance+0.03 mm to +0.06 mm
Bore TypeFinished With Keyway
Coupling Size11
Flange Length38 mm
HubShaft Hub
Hub Dia.133 mm
Hub Length29 mm
Keyseat Size (in.)22 mm x 5.4 mm
Length Through Bore87 mm
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment3.89 mm
Max. Angular Misalignment
Max. Parallel Misalignment0.81 mm
Max. Speed3600 RPM
Outside Dia.219 mm
Set Screw Distance19 mm
Set Screw SizeM10 x 1.5
SetscrewM10 x 1.5
Setscrew Length12 mm
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement31 mm
Sf Hub Length29 mm
Size11
Torque1028 N-m
TypeSure-Flex Type S Bts Flange
Weight17.1 lbs.

Shipping Info:

Ship weight (kg) 7.47
Ship height (cm)13.34
Ship length (cm)21.92

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 11S80MM Sure-Flex Type S BTS Flange, High Strength Cast Iron, 11 Size, 80mm Bore Dia.
€225.30 /unit