TB WOODS 11208M35W Power Chain Belt, Width 35 mm, Pitch Length 1120 mm, Teeth 140 | AK6XZH

TB WOODS 11208M35W QT Power Chain Belt Sprocket, Neoprene, 35mm Belt Width, 1120mm Pitch Length, 140 Teeth

Item: AK6XZH Model: 11208M35W
Limited Availability
€158.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt Width35 mm
MaterialNeoprene
Number Of Teeth140
Number Of Toothed Sides1
Operating Temp.-35°F to +200°F
Operating Temp. Range-35°F to +200°F
Pitch Length1120 mm
Product TypeQT Power Chain
ResistanceOil Resistant
Tooth ProfileTrapezoidal
Trade Number1120-8M
Weight0.6 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship length (cm)111.99
Ship width (cm)3.51

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS W228M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.15 Inch | AK6XAT W228M12222.206"2.15"12 mm-Finished With No Keyway0.83"11620 RPM€174.81
TB WOODS W228M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.15 Inch | AK6XAU W228M22222.206"2.15"22 mm-Finished With No Keyway1.22"11620 RPM€208.02
TB WOODS W228M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.15 Inch | AK6XAV W228M60222.206"2.15"60 mm-Finished With No Keyway2 19/25"11620 RPM€261.93
TB WOODS W248M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.35 Inch | AK6XAW W248M12242.406"2.35"12 mm-Quick Disconnect Bushing0.83"16230 RPM€157.56
TB WOODS W248M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.35 Inch | AK6XAX W248M22242.406"2.35"22 mm-Quick Disconnect Bushing1.22"16230 RPM€223.56
TB WOODS W248M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.35 Inch | AK6XAY W248M60242.406"2.35"60 mm-Finished With No Keyway2 19/25"10630 RPM€289.94
TB WOODS W268M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.55 Inch | AK6XAZ W268M12262.607"2.55"12 mm-Quick Disconnect Bushing0.83"14960 RPM€159.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 11208M35W QT Power Chain Belt Sprocket, Neoprene, 35mm Belt Width, 1120mm Pitch Length, 140 Teeth
€158.40 /unit