Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 10S178 Shaft Coupling 1/2 Inch Keyway Width Type-s | AG3EHH 32ZR69

TB WOODS 10S178 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 10 Size, 1.875 inch Bore Dia.

Item: AG3EHH Model: 10S178Cross Ref: 32ZR69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Body StyleType S Flange Close Coupled
Bore Dia.1 7/8"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Bushing RequiredNone
Coupling Size10
Flange Length1.219"
Height7 1/2"
HubShaft Hub
Hub Dia.4 3/8"
Hub Length0.812"
Keyseat Size (in.)1/2" x 1/4"
Length Through Bore2.719"
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment0.128"
Max. Angular Misalignment
Max. Parallel Misalignment1/40"
Max. Speed3600 RPM
Outside Dia.1 1/2"
Set Screw Distance0.438"
Set Screw Thread Size1/2"-13
Set Screw Thread TypeCoarse
Setscrew Length1"
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement23 lbs.-in.
Sf Hub Length0.812"
Weight10.5 lbs.
Width568942"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)7.62
Ship length (cm)20.83
Ship width (cm)20.07
HS code8483608000
Country of OriginMX

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 10S178 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 10 Size, 1.875 inch Bore Dia.
€224.25 /unit