TB WOODS 1070T134 Flexible Shaft Coupling Hub, Steel, O.D. 3.44 In, Size 1070, Bore Dia. 1 3/4 In | CE6EFW

TB WOODS 1070T134 Grid Hub, Steel, 1070 Size, 1.75 inch Bore Dia., 8798 lbs.-in. Torque

Item: CE6EFW Model: 1070T134Cross Ref: 131M92
Limited Availability
€302.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Dia.1 3/4"
Bore FitClearance
Bore Size1 mm
Coupling Size1070
Coupling Weight22 lbs.
Gap0.13"
Hp Rating @ 100 Rpm14 hp
HubStandard Grid Taper Hub
Keyway Size3/8" x 3/16"
Length Through Bore3"
MaterialSteel
Max. Bore2 1/2"
Min. Bore1 1/4"
Outside Dia.3 11/25"
Overall Coupling Length6.14"
Overall Length6.14"
Weight7.1 lbs.
ApplicationFor Limited Space, General Purpose
Bore Diameter1 3/4"
Bore TypeRound with Keyway
Coupling Overall Length6.14"
FeaturesDesign Flexibility, Horizontally Split Cover, Stop Lug In Cover Prevents Spinning During Reversing Service
For Misalignment TypeAngular, Parallel
Hub Body Length3"
Hub Diameter3 7/16"
Hub MaterialSteel
Included ScrewsSet Screw
Keyway Depth3/16"
Keyway Width3/8"
Machinable Bore Range1 3/4" to 2 1/2"
Maximum Speed4125 RPM
Outside Diameter3.44"
Rated Torque8798 lbs.-in.
Screw Thread SizeM8
StandardsAGMA
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.195
Ship length (cm)8.74
Ship width (cm)8.74

Product Variants

ProductModelCoupling SizeLength Through BoreOutside Dia.Bore Dia.Hp Rating @ 100 RpmMax. BoreMin. BoreCoupling WeightPrice
TB WOODS 1060TRB | AM3LYR 1060TRB10602 1/2"3"-9 3/5 hp2 1/8"1 1/4"16 lbs.€153.56
TB WOODS 1090TRB | AM3LZB 1090TRB10903.87"4.87"-52 hp3 1/2"1.06"54 lbs.€421.24
TB WOODS 1020T58 | AM4CJC 1020T5810201.87"1 14/25"5/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T34 | AM4CJD 1020T3410201.87"1 14/25"3/4"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T78 | AM4CJE 1020T7810201.87"1 14/25"7/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T118 | AM4CJF 1020T11810201.87"1 14/25"1 1/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1030T78 | AM4CJG 1030T7810301.87"1.94"7/8"2 1/10 hp1 3/8"1/2"5.3 lbs.€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1070T134 Grid Hub, Steel, 1070 Size, 1.75 inch Bore Dia., 8798 lbs.-in. Torque
€302.95 /unit