TB WOODS 1020T10AK | AM3LYM

TB WOODS 1020T10AK Horizontal Accessory Kit, 1020 Size, 1.125 Inch Max. Bore, 460 lbs.-in. Torque

Item: AM3LYM Model: 1020T10AK
Limited Availability
€154.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory Kit
Coupling Size1020
Coupling Weight4 lbs.
Cover MaterialAluminum
Cover Outside Dia.4.02"
Cover Width2 16/25"
Gap0.13"
Hp Rating @ 100 Rpm73/100 hp
MaterialAluminum
Max. Bore1 1/8"
Max. Speed4500 RPM
Overall Coupling Length3.86"
Product TypeHorizontal Accessory Kit
Size1020
Weight1.8 lbs.

Shipping Info:

Ship weight (kg) 0.81

Product Details:

    • Grid, Aluminium Cover, Seals, Gasket, Hardware

Product Variants

ProductModelCoupling SizeSizeCoupling WeightGapMax. BoreMax. SpeedCover WidthHp Rating @ 100 RpmPrice
TB WOODS 1030T10AK | AM3LYN 1030T10AK103010305.3 lbs.0.13"1 3/8"4500 RPM2 17/25"2 1/10 hp€189.17
TB WOODS 1050T10AK | AM3LYQ 1050T10AK1050105012 lbs.0.13"1 7/8"4500 RPM3.11"6 1/10 hp€262.61
TB WOODS 1070T10AK | AM3LYU 1070T10AK1070107022 lbs.0.13"2 1/2"4125 RPM3.74"14 hp€468.93
TB WOODS 1080T10AK | AM3LYW 1080T10AK1080108039 lbs.0.13"3"3600 RPM4.57"29 hp€614.95
TB WOODS 1090T10AK | AM3LYY 1090T10AK1090109054 lbs.0.13"3 1/2"3600 RPM4 4/5"52 hp€794.11
TB WOODS 1100T10AK | AM3LZD 1100T10AK1100110091 lbs.0.19"4"2440 RPM6.14"88 hp€993.13
TB WOODS 1110T10AK | AM3LZE 1110T10AK11101110118 lbs.0.19"4 1/2"2250 RPM6.42"131 hp€1,283.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1020T10AK Horizontal Accessory Kit, 1020 Size, 1.125 Inch Max. Bore, 460 lbs.-in. Torque
€154.23 /unit