Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15D575 Film Tape Skived Ptfe Gray 1 Inch x 5 Yard | AA6XTV

TAPECASE 15D575 Film Tape Skived Ptfe Gray 1 Inch x 5 Yard

Item: AA6XTV Model: 15D575
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesion Strength25 oz./in.
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorGray
Length5 yd.
MaterialSkived PTFE
Performance Temp.-100°F to +250°F
ShapeContinuous Roll
Tensile Strength15 lbs.-in.
Thickness4.5 mil.
Width1"
Adhesion To Steel25 oz./in.
Brand And SeriesTapeCase 2042-03
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width1"
Imperial Tape Wxl1" x 5 yd.
Maximum Tape Performance Temperature250°F
Metric Tape Length4.6m
Metric Tape Width25.4 mm
Minimum Tape Performance Temperature-100°F
Package Quantity1
Product FormContinuous Roll
Series2042-03 Series
Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPTFE Film
Tape ColorGray
Tape ElongationNot Rated
Tape Sub-typePTFE Slick Surface Film Tape
Tape Tensile Strength15 lbs./in.
Tape Thickness4.5 mil.
Tape TypePTFE & Silicone Slick Surface Tape
Temperature Range-100°F to +250°F

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)2.54
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTensile StrengthAdhesion StrengthColorAdhesive MaterialAdhesiveDiameterInside Dia.Outside Dia.Pkg. Qty.Price
APPROVED VENDOR 15C550 Film Tape Polyimide Amber 1/4 Inch x 5 Yard | AA6VYX 15C55032 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€6.85
APPROVED VENDOR 15C551 Film Tape Polyimide Amber 1/2 Inch x 5 Yard | AA6VYY 15C55132 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€12.44
APPROVED VENDOR 15C553 Film Tape Polyimide Amber 1 Inch x 5 Yard | AA6VYZ 15C55332 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€21.93
APPROVED VENDOR 15C555 Film Tape Polyimide Amber 1/4 Inch x 36 Yard | AA6VZA 15C55532 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€21.21
APPROVED VENDOR 15C556 Film Tape Polyimide Amber 1/2 Inch x 36 Yard | AA6VZB 15C55632 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€48.20
APPROVED VENDOR 15C557 Film Tape Polyimide Amber 3/4 Inch x 36 Yard | AA6VZC 15C55732 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€72.56
APPROVED VENDOR 15C558 Film Tape Polyimide Amber 1 Inch x 36 Yard | AA6VZD 15C55832 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€71.72

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15D575 Film Tape Skived Ptfe Gray 1 Inch x 5 Yard
€30.01 /unit