Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15C556 Film Tape Polyimide Amber 1/2 Inch x 36 Yard | AA6VZB

TAPECASE 15C556 Film Tape Polyimide Amber 1/2 Inch x 36 Yard

Item: AA6VZB Model: 15C556
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesion Strength22 oz./in.
AdhesiveSilicone
Adhesive MaterialSilicone
ColorAmber
Length36 yd.
MaterialPolyimide
Number Of Adhesive Sides1
Performance Temp.-40°F to +365°F
Product FormContinuous Roll
ShapeContinuous Roll
Surface CompatibilityMetal
Tape Backing ConstructionFilm
Tensile Strength32 lbs.-in.
Thickness2.6 mil.
TypeTape Roll
Width1/2"
Adhesion To Steel22 oz./in.
Brand & SeriesTapeCase BL
Common IndustryAssembly & Manufacturing, Electronics, General Maintenance & Repair
EnvironmentIndoor and Outdoor
Imperial Tape Length36 yd.
Maximum Tape Performance Temperature365°F
Metric Tape Length32.9m
Metric Tape Width12.7 mm
Minimum Tape Performance Temperature-40°F
Package Quantity1
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape Backing MaterialPolyimide Film
Tape ColorBrown
Tape ElongationNot Rated
Tape Size W X L1/2" x 36 yd.
Tape Sub-typeHigh-Temperature Polyimide Film Masking Tape
Tape Tensile Strength32 lbs./in.
Tape Thickness2.6 mil.
Tape TypeHigh-Temperature Film Masking Tape

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)1.27
HS code3919102055
Country of OriginCN

Product Variants

ProductModelTensile StrengthAdhesion StrengthColorAdhesive MaterialAdhesiveDiameterInside Dia.Outside Dia.Pkg. Qty.Price
APPROVED VENDOR 15C550 Film Tape Polyimide Amber 1/4 Inch x 5 Yard | AA6VYX 15C55032 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€6.85
APPROVED VENDOR 15C551 Film Tape Polyimide Amber 1/2 Inch x 5 Yard | AA6VYY 15C55132 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€12.44
APPROVED VENDOR 15C553 Film Tape Polyimide Amber 1 Inch x 5 Yard | AA6VYZ 15C55332 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€21.93
APPROVED VENDOR 15C555 Film Tape Polyimide Amber 1/4 Inch x 36 Yard | AA6VZA 15C55532 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€21.21
APPROVED VENDOR 15C557 Film Tape Polyimide Amber 3/4 Inch x 36 Yard | AA6VZC 15C55732 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€72.56
APPROVED VENDOR 15C558 Film Tape Polyimide Amber 1 Inch x 36 Yard | AA6VZD 15C55832 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€71.72
APPROVED VENDOR 15C559 Film Tape Polyimide Amber 2 Inch x 36 Yard | AA6VZE 15C55932 lbs.-in.22 oz./in.AmberSiliconeSilicone---1€159.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15C556 Film Tape Polyimide Amber 1/2 Inch x 36 Yard
€46.75 /unit