Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15D352 Fiberglass Tape 1 Inch x 36 Yard 5 Mil Tan | AA6XJG

TAPECASE 15D352 Fiberglass Tape 1 Inch x 36 Yard 5 Mil Tan

Item: AA6XJG Model: 15D352
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Tape
Adhesion Strength40 oz./in.
Adhesive MaterialSilicone
Backing MaterialCloth
Clean Removal TimeNot Rated
ColorTan
Color FamilyBrown
Duct Tape Primary MaterialCoated Cloth
Duct Tape Width1"
Length36 yd.
MaterialPTFE Impregnated Fiberglass
Min. Performance Temp.Not Rated
Number Of Adhesive Sides1
Performance Temp.0°F to +500°F
Product FormContinuous Roll
ShapeContinuous Roll
Tensile Strength70 lbs.-in.
Thickness5 mil.
Width1"
Adhesion To Steel40 oz./in.
Brand And SeriesTapeCase 134-3
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length36 yd.
Imperial Tape Width1"
Imperial Tape Wxl1" x 36 yd.
Maximum Tape Performance Temperature500°F
Metric Tape Length32.2m
Metric Tape Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
Overall Diameter3 1/4"
Package Quantity1
Series134-3 Series
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape Backing ConstructionCloth
Tape Backing MaterialPTFE Coated Cloth
Tape ColorTan
Tape ElongationNot Rated
Tape Resistance PropertiesAbrasion-Resistant
Tape Sub-typePTFE Slick Surface Glass Cloth Tape
Tape Tensile Strength70 lbs./in.
Tape Thickness5 mil.
Tape TypePTFE & Silicone Slick Surface Tape
Temperature Range0°F to 500°F

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)2.54
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTensile StrengthDuct Tape Primary MaterialBacking MaterialDuct Tape WidthPrice
APPROVED VENDOR 15D313 Fiberglass Tape 1/2 x 36 Yard 12 Mil Tan | AA6XGR 15D313225 lbs.-in.---€95.26
APPROVED VENDOR 15D314 Fiberglass Tape 12 Inch x 36 Yard 12 Mil Tan | AA6XGT 15D314225 lbs.-in.---€1,998.05
APPROVED VENDOR 15D315 Fiberglass Tape 1/2 Inch x 36 Yard 5 Mil Tan | AA6XGU 15D31570 lbs.-in.---€47.30
APPROVED VENDOR 15D316 Fiberglass Tape 12 Inch x 36 Yard 5 Mil Tan | AA6XGV 15D31670 lbs.-in.---€1,135.44
APPROVED VENDOR 15D317 Fiberglass Tape 1/2 Inch x 36 Yard 7 Mil Tan | AA6XGW 15D317120 lbs.-in.---€55.88
APPROVED VENDOR 15D318 Fiberglass Tape 12 Inch x 36 Yard 7 Mil Tan | AA6XGX 15D318120 lbs.-in.---€1,138.96
APPROVED VENDOR 15D351 Fiberglass Tape 1 Inch x 36 Yard 12 Mil Tan | AA6XJF 15D351225 lbs.-in.---€190.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15D352 Fiberglass Tape 1 Inch x 36 Yard 5 Mil Tan
€112.53 /unit