Flat Shipping

Flat Shipping at €24.99 + VAT

TAPE LOGIC DL6778 Labels, Number 10, 2 Inch Circle, Black, 10, 500 Pieces, Individual Characters, Black | CT3LCL

TAPE LOGIC DL6778 Labels, Number 10, 2 Inch Circle, Black, 10, 500 Pieces, Individual Characters, Black

Item: CT3LCL Model: DL6778Cross Ref: 51CH07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
ApplicationInventory Labels
Apwa Compliant ColorNo
Background ColorFlourescent Green , Green
Character ColorBlack , Green
Character Color GradientSolid Color
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included10
Die CutNo
EmbossedNo
Glow-in-the-darkNo
Letter CasingNot Applicable
MaterialPaper
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces500
Overall Height2"
Overall WidthNot Applicable
Retroreflective GradeNot Applicable
Self-spacing/aligningNo
VisibilityStandard
Product TypeIndividual Characters

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBackground ColorCharacter ColorCharacters IncludedAccessory TypeApplicationOverall HeightOverall WidthApwa Compliant ColorPrice
TAPE LOGIC DL3101 Label, InchDo Not Double Stack Inch, 3x10 Inch | CR8PCA DL3101---Label,"Do Not Double Stack", 3X10"----€92.86
TAPE LOGIC DL1094 Label, Do Not Double Stack, 8x10 Inch | CR8PCB DL1094---Label, Do Not Double Stack, 8X10"----€146.88
TAPE LOGIC DL1251 Label, Do Not Inventory, Circle 2 Inch | CR8PCC DL1251---Label, Do Not Inventory, Circle 2"----€36.71
TAPE LOGIC IPM309 Label, Do Not Stack, 3x4 Inch | CR8PCD IPM309---Label, Do Not Stack, 3X4"----€42.97
TAPE LOGIC DL1252 Label, Do Not Use, Circle 2 Inch | CR8PCE DL1252---Label, Do Not Use, Circle 2"----€35.73
TAPE LOGIC DL5120 Label, Fla mmable Liquids, 3 4x4 Inch | CR8PCF DL5120---Label, Flammable Liquids, 3 4X4"----€52.84
TAPE LOGIC SCL521 Label, Fragile This Side UpHWC, 3x5 Inch | CR8PCG SCL521---Label, Fragile This Side UPHWC, 3X5"----€52.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPE LOGIC DL6778 Labels, Number 10, 2 Inch Circle, Black, 10, 500 Pieces, Individual Characters, Black
€40.97 /unit