TAPCO 113784A Utility Dome Marker 72 Inch Height Blue/White | AH6FJJ 35YW19

TAPCO 113784A Utility Dome Marker 72 Inch Height Blue/White

Item: AH6FJJ Model: 113784ACross Ref: 35YW19
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€55.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Dome Marker
ColorBlue, White
MaterialThermoplastic
Outside Dia.3 1/2"
Overall Height72"
ShapeRound
Marker SubjectWater
Post Diameter3 1/2"
Post Top StyleDome
Preprinted TextCaution Water Pipeline Before Digging Call Collect

Shipping Info:

Ship weight (kg) 1.2474
Ship height (cm)8.89
Ship length (cm)182.88
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelOutside Dia.Price
TAPCO 113780A Utility Dome Marker 66 inch Height Blue/White | AH6FHR 35YW03 113780A3 1/2"€50.10
RFQ
TAPCO 113780B Utility Dome Marker 66 inch Height Blue/White | AH6FHT 35YW04 113780B3 1/2"€54.78
TAPCO 113780C Utility Dome Marker 66 inch Height Blue/White | AH6FHU 35YW05 113780C3 1/2"€50.10
RFQ
TAPCO 113780D Utility Dome Marker 66 inch Height Blue/White | AH6FHV 35YW06 113780D3 1/2"€50.10
RFQ
TAPCO 113784B Utility Dome Marker 72 Inch Height Blue/White | AH6FJK 35YW20 113784B3 1/2"€49.82
RFQ
TAPCO 113788B Utility Dome Marker 78 inch Height Blue/White | AH6FKC 35YW36 113788B3 1/2"€59.01
RFQ
TAPCO 113788C Utility Dome Marker 78 inch Height Blue/White | AH6FKD 35YW37 113788C3 1/2"€59.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 113784A Utility Dome Marker 72 Inch Height Blue/White
€55.62 /unit