Flat Shipping

Flat Shipping at €24.99 + VAT

TAPCO 101799 Sign Mounting Brackets Kit Aluminium | AF8DDH 24WH48

TAPCO 101799 Sign Mounting Brackets Kit Aluminium

Item: AF8DDH Model: 101799Cross Ref: 24WH48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Mounting Brackets Kit
ColorSilver
Compatible Sign Post StyleRound
FinishUnfinished
IncludesInstallation Tool, (2) Mounting Brackets, Anti-Vandal Nuts
MaterialAluminum
Mounting Bracket Adjustment AngleNo Adjustment
Mounting Bracket StyleNo Series
Mounting Bracket TypePost Top
Mounts ToSign Post
Number Of Sides1
Compatible Sign Post2 3/8" Round
Hardware TypeVandal Resistant Mounting Bracket
Mounting Bracket Attachment MethodClamp-On

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)7.37
Ship length (cm)11.43
Ship width (cm)12.7
HS code7616101000

Product Variants

ProductModelMaterialColorFinishMounting Bracket Adjustment AngleMounting Bracket StyleMounts ToNumber Of SidesMounting Bracket TypePrice
TAPCO 2438-00001 Sign Mounting Brackets Kit Aluminium Silver | AF8DDM 24WH52 2438-00001AluminumSilverUnfinishedNo AdjustmentNo SeriesSign Post1-€60.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 101799 Sign Mounting Brackets Kit Aluminium
€139.24 /unit