Flat Shipping

Flat Shipping at €24.99 + VAT

TAPCO 054-00020 Post U Channel Silver 6 feet | AH9ALD 39F189

TAPCO 054-00020 Post U Channel Silver 6 feet

Item: AH9ALD Model: 054-00020Cross Ref: 39F189
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€66.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Post
ColorSilver
Depth1.469"
FinishGalvanized
Length6"
MaterialSteel
Width3.187"
Breakaway FeatureYes
Compatible Grainger Part Number6VEF7, 25AZ04, 53JH65, 25AZ06
Compatible Mfg. Model Number034-00013, 034-00093, 054-00064,034-00143SM
Hole Punch StylePrepunched
Holes On 1 In. CentersYes
Includes Clean Out BarNo
Includes Mounting HardwareNo
Length Of Post PunchedFull Length
Mounting Hole Dia.0.375"
Mounting Hole Spacing1"
Number Of Mounting Holes71
Sign Post ColorSilver
Sign Post Depth1 15/32"
Sign Post FinishGalvanized
Sign Post Length72"
Sign Post MaterialSteel
Sign Post StyleU-Channel
Sign Post Width3 3/16"
StandardsEXCEED ASTM REQUIREMENTS FOR ASTM A-499 YIELD STRENGTH

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)3.81
Ship length (cm)182.88
Ship width (cm)8.1
Country of OriginUS

Product Variants

ProductModelBreakaway FeatureDepthHoles On 1 In. CentersNumber Of Mounting HolesHole Punch StyleU-channel ProfileMounting Hardware IncludedIncludes Clean Out BarPrice
TAPCO 100619 Post U Channel Silver 8 Feet | AC8AJH 39F193 100619-7/8"------€44.53
RFQ
TAPCO 054-00004 Sign Post 10 Feet Length 1-1/4 3-1/8 Inch Width | AE8WXD 6G763 054-00004-1 1/2"------€61.53
TAPCO 054-00043 Sign Post Square 8 Feet Length Steel | AF3ZLF 8LV68 054-00043No2"Yes380Prepunched-NoNo€96.91
RFQ
TAPCO 1603-00003 Sign Post Square 10 Feet Length Steel | AF3ZLG 8LV69 1603-00003No2"Yes476Prepunched-NoNo€93.27
TAPCO 054-00036 Sign Post Round 10 Feet Length Steel | AF4LEC 9A908 054-00036No-No---NoNo€106.66
TAPCO 054-00014 Post U Channel Green 8 Feet | AG6PJH 39F187 054-00014-7/8"------€36.82
RFQ
TAPCO 1603-00004 Sign Post Square Galvanized Steel | AH6HDM 35ZP22 1603-00004No2"Yes572Prepunched-NoNo€117.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 054-00020 Post U Channel Silver 6 feet
€66.43 /unit