Flat Shipping

Flat Shipping at €24.99 + VAT

TAPCO 054-00036 Sign Post Round 10 Feet Length Steel | AF4LEC 9A908

TAPCO 054-00036 Sign Post Round 10 Feet Length Steel

Item: AF4LEC Model: 054-00036Cross Ref: 9A908
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Post
Breakaway FeatureNo
ColorGalvanized , Silver
FinishGalvanized
For Use With Mfr. Model Number034-00012, 034-00085
Holes On 1 In. CentersNo
Includes Clean Out BarNo
Length10 ft. , 120"
MaterialSteel
Mounting Hardware IncludedNo
Mounting Hole SpacingNo Mounting Holes
Number Of Mounting Holes0
ShapeRound
StyleRound
Tapered EndNo
Width2.38"
Compatible Grainger Part Number6VEF5, 3PND9
Compatible Mfg. Model Number034-00012, 034-00085
Hole Punch StyleNot Punched
Includes Mounting HardwareNo
Sign Post ColorSilver
Sign Post Depth2 3/8"
Sign Post Diameter2 3/8"
Sign Post FinishGalvanized
Sign Post Length120"
Sign Post MaterialSteel
Sign Post StyleRound
Wall Thickness16 ga.

Shipping Info:

Ship weight (kg) 7.8525
Ship length (cm)2.54
Ship width (cm)6.05
HS code7216100010
Country of OriginUS

Product Variants

ProductModelBreakaway FeatureDepthHoles On 1 In. CentersNumber Of Mounting HolesHole Punch StyleU-channel ProfileMounting Hardware IncludedIncludes Clean Out BarPrice
TAPCO 100619 Post U Channel Silver 8 Feet | AC8AJH 39F193 100619-7/8"------€44.53
RFQ
TAPCO 054-00004 Sign Post 10 Feet Length 1-1/4 3-1/8 Inch Width | AE8WXD 6G763 054-00004-1 1/2"------€61.53
TAPCO 054-00043 Sign Post Square 8 Feet Length Steel | AF3ZLF 8LV68 054-00043No2"Yes380Prepunched-NoNo€96.91
RFQ
TAPCO 1603-00003 Sign Post Square 10 Feet Length Steel | AF3ZLG 8LV69 1603-00003No2"Yes476Prepunched-NoNo€93.27
TAPCO 054-00014 Post U Channel Green 8 Feet | AG6PJH 39F187 054-00014-7/8"------€36.82
RFQ
TAPCO 1603-00004 Sign Post Square Galvanized Steel | AH6HDM 35ZP22 1603-00004No2"Yes572Prepunched-NoNo€117.52
TAPCO 054-00013 Post U Channel Green 6 feet | AH9ALC 39F186 054-00013Yes7/8"Yes30PrepunchedOpenNoNo€21.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 054-00036 Sign Post Round 10 Feet Length Steel
€115.39 /unit