Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS RB436 Conveyor Cylinder Brush L38in Od4in | AB3VUZ 1VKJ6

TANIS BRUSHES RB436 Conveyor Cylinder Brush L38in Od4in

Item: AB3VUZ Model: RB436Cross Ref: 1VKJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€635.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConveyor Cylinder Brush
Back Height0.21875"
Backing Width0.1875"
Bristle ColorBlack
Brush Length36"
Material Thickness16 ga.
Outside Dia.4"
Overall Length38"
Tube Dia.1 1/2"
Adjustable Conveyor BrushNo
Bristle Diameter0.006"
Bristle MaterialPolypropylene
Brush Dia.4"
Brush Face Length36"
Brush Mount TypeShaft Mount
Duty RatingMedium Duty
For Shaft Size1"
Tube Diameter1 1/2"
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)11.43
Ship length (cm)97.28
Ship width (cm)11.18
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBrush LengthOverall LengthBacking WidthOutside Dia.Tube Dia.Back HeightBristle ColorHandle Dia.Price
TANIS RB412 Conveyor Cylinder Brush 4 Inch Diameter x 12 In | AA8CMZ 18A162 RB41212"14"-4"1 1/2"-Black1"€332.35
TANIS RB612 Conveyor Cylinder Brush 6 Inch Diameter x 12 In | AA8CNA 18A163 RB61212"14"-6"2"-Black1"€403.92
TANIS RB812 Conveyor Cylinder Brush 8 Inch Diameter x 12 In | AA8CNB 18A164 RB81212"14"-8"2"-Black1"€460.57
TANIS RB1012 Conveyor Cylinder Brush 10 Inch Diameter x 12 | AA8CNC 18A165 RB101212"14"-10"2"-Black1"€460.57
TANIS RB422 Conveyor Cylinder Brush L24in Od4in | AB3GYC 1TCV6 RB42222"24"0.1875"4"1 1/2"0.21875"Black-€394.71
TANIS RB622 Conveyor Cylinder Brush L24in Od6in | AB3GYD 1TCV7 RB62222"24"5/16"6"2"5/16"Black-€501.65
TANIS RB822 Conveyor Cylinder Brush L24in Od8in | AB3GYE 1TCV8 RB82222"24"5/16"8"2"5/16"Black-€535.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES RB436 Conveyor Cylinder Brush L38in Od4in
€635.21 /unit