Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4KU66 Float Ball Round Copper 4 In | AD8KVK

DAYTON 4KU66 Float Ball, Copper, 4 Inch Float Dia., 5 Inch Float Length, 1/4-20 Inch Thread Size

Item: AD8KVK Model: 4KU66
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Ball
Connection TypeInternal
Float Dia.4"
Float Length5"
MaterialCopper
ShapeRound
Thread Size1/4"-20
Compatible Product TypePedestal Sump Pump
Dimensions4" dia. x 5"
Float MaterialCopper
Product TypeFloat Ball
Thread TypeUNC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)11.43
Ship length (cm)12.7
Ship width (cm)11.43
HS code8481909085
Country of OriginCN

Product Details:

Dayton 4KU66 float ball is used in water treatment plants, HVAC systems, industrial tanks and oil refineries to regulate fluid flow, prevent overflows and maintain consistent levels. Its buoyant design enables it to rise and fall with liquid levels, triggering switches or valves for automated processes. It has a round copper component measuring 4 inches in diameter. This float ball is crafted from copper, providing exceptional conductivity and corrosion resistance.

Frequently Asked Questions:

Q. What are the factors to consider while choosing a float ball?

A. Major factors include liquid compatibility, temperature, buoyancy requirements, container size, mounting and environmental conditions.

Q. How to maintain this float ball?

A.

  • Conduct routine inspections to check for dirt, debris, or buildup on the float ball's surface.
  • Clean the float ball gently using a soft cloth or sponge to prevent damaging its surface; avoid abrasive cleaners.
  • Ensure that float ball remains securely attached to the control mechanism to maintain accurate fluid level control.

Q. How to install Dayton 4KU66 float ball?

A.

  • Choose a suitable location inside the container for float ball placement.
  • Ensure the mounting surface is clean and free from sharp edges.
  • Secure the float ball's mounting hardware using screws, bolts or brackets.
  • Attach the float ball onto the mounting assembly, allowing free vertical movement.
  • Connect the control mechanism to the float ball assembly as per manufacturer's instructions.
  • Adjust control settings to match desired liquid level activation points.
  • Test the float ball by filling the container and observing its movement.

Product Variants

ProductModelFloat Dia.MaterialFloat LengthThread SizeConnection TypePrice
DAYTON 4KU65 Float Ball Round Polyethylene 4 In | AD8KVJ 4KU654"Polyethylene5"-Internal€11.88
DAYTON 4KU67 Float Ball Round Copper 4 In | AD8KVL 4KU674"Copper5"-Internal€27.16
DAYTON 2UV53 Float Ball, SS, Internal Connection, 5 Inch Dia., 1/4-20 Inch Thread Size | CJ2FMC 2UV535"----€161.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4KU66 Float Ball, Copper, 4 Inch Float Dia., 5 Inch Float Length, 1/4-20 Inch Thread Size
€57.14 /unit