Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB406460 Strip Brush 3/16 W 60 Inch Length Trim 3 In | AA8DGM 18A572

TANIS BRUSHES MB406460 Strip Brush 3/16 W 60 Inch Length Trim 3 In

Item: AA8DGM Model: MB406460Cross Ref: 18A572
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€282.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height0.21875"
Back TypeMetal Back
BackingStainless Steel
Backing Width0.1875"
Bristle ColorBrass
Overall Length60"
Overall Trim3"
TypeMetal Back
Backing FlexibilityRigid
Backing Height3/16"
Backing Material - BrushStainless Steel
Backing Number#4
Bristle Diameter0.008"
Bristle MaterialBrass
Bristle Trim Height2 3/4"
Bristle TypeCrimped Wire
Brush Length60"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)10.16
Ship length (cm)185.42
Ship width (cm)11.43
HS code9603500000
Country of OriginUS

Product Variants

ProductModelOverall LengthBristle ColorBackingOverall TrimBacking WidthTypeFill TypeBack HeightPrice
TANIS MB404012 Strip Brush 3/16 W 12 Inch Length Trim 1 In | AA8DEN 18A527 MB40401212"GrayStainless Steel1"0.1875"Metal Back-0.21875"€34.97
TANIS MB404024 Strip Brush 3/16 W 24 Inch Length Trim 1 In | AA8DEP 18A528 MB40402424"GrayStainless Steel1"0.1875"Metal Back-0.21875"€69.92
TANIS MB404048 Strip Brush 3/16 W 48 Inch Length Trim 1 In | AA8DEQ 18A529 MB40404848"GrayStainless Steel1"0.1875"Metal Back-0.21875"€136.23
TANIS MB404060 Strip Brush 3/16 W 60 Inch Length Trim 1 In | AA8DER 18A530 MB40406060"GrayStainless Steel1"0.1875"Metal Back-0.21875"€174.80
RFQ
TANIS MB404084 Strip Brush 3/16 W 84 Inch Length Trim 1 In | AA8DET 18A531 MB40408484"GrayStainless Steel1"0.1875"Metal Back-0.21875"€244.75
RFQ
TANIS MB404096 Strip Brush 3/16 W 96 Inch Length Trim 1 In | AA8DEU 18A532 MB40409696"GrayStainless Steel1"0.1875"Metal Back-0.21875"€267.17
RFQ
TANIS MB404212 Strip Brush 3/16 W 12 Inch Length Trim 2 In | AA8DEV 18A533 MB40421212"GrayStainless Steel2"0.1875"Metal Back-0.21875"€38.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB406460 Strip Brush 3/16 W 60 Inch Length Trim 3 In
€282.23 /unit