Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 91080 Machine Screw Button 8-32 x 1 L - Pack Of 25 | AE9PQJ 6LE28

TAMPER-PRUF SCREW 91080 Tamper Resistant Screw, 8-32 Thread Size, SS, 1 In Lg., Button, Plain, Torx, 25 Pk

Item: AE9PQJ Model: 91080Cross Ref: 6LE28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
ClassClass 2A
Drive SizeT15
Drive TypeTorx
FinishPlain
GradeGrade 18-8
Head Dia.0.305"
Head Height0.087"
Head TypeButton
Length1"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length1"
Thread Size#8-32
Thread TypeCoarse
TypeTamper Resistant Screws
Dimensional StandardsASME B18.6.3
DriveTorx
Fastener Length1"
Head Width0.305"
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)2.79
HS code7318154000
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeClassGradePkg. Qty.Price
TAMPER-PRUF SCREW 91110 Machine Screw Button 10-24 x 3/8 L - Pack Of 50 | AE4CCY 5JE62 91110#10-240.101"Coarse0.361"3/8"T25Class 2AGrade 18-850€27.83
TAMPER-PRUF SCREW 91120 Machine Screw Button 10-24 x 1/2 L - Pk of 50 | AE4CCZ 5JE63 91120#10-240.101"Coarse0.361"1/2"T25Class 2AGrade 18-850€34.57
TAMPER-PRUF SCREW 91125 Machine Screw Button 10-24 x 5/8 L - Pack Of 50 | AE4CDA 5JE64 91125#10-240.101"Coarse0.361"5/8"T25Class 2AGrade 18-850€25.86
TAMPER-PRUF SCREW 91130 Machine Screw Button 10-24 x 3/4 L - Pk of 50 | AE4CDB 5JE65 91130#10-240.101"Coarse0.361"3/4"T25Class 2AGrade 18-850€27.42
TAMPER-PRUF SCREW 91140 Machine Screw Button 10-24 x 1 L - Pack of 50 | AE4CDC 5JE66 91140#10-240.101"Coarse0.361"1"T25Class 2AGrade 18-850€29.24
TAMPER-PRUF SCREW 91150 Machine Screw Button 10-24 x 1 1/4 L - Pk 50 | AE4CDD 5JE67 91150#10-240.101"Coarse0.361"1 1/4"T25Class 2AGrade 18-850€33.01
TAMPER-PRUF SCREW 91160 Machine Screw Button 10-24 x 1 1/2 L - Pack Of 50 | AE4CDE 5JE68 91160#10-240.101"Coarse0.361"1 1/2"T25Class 2AGrade 18-850€34.42

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 91080 Tamper Resistant Screw, 8-32 Thread Size, SS, 1 In Lg., Button, Plain, Torx, 25 Pk
€15.77 /pack