Flat Shipping

Flat Shipping at €24.99 + VAT

TALON PRECISION TOOLING BBJ1501250 CNC Bushing 1.250 inch diameter 2.500 Inch Length 2 Hole | AH7JAD 36UN22

TALON PRECISION TOOLING BBJ1501250 CNC Bushing 1.250 inch diameter 2.500 Inch Length 2 Hole

Item: AH7JAD Model: BBJ1501250Cross Ref: 36UN22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCNC Bushing
FeaturesDesigned With Two Set Screw Clearance Holes For Direct Tool Clamping That Allows For Positive Alignment Of The Tool Cutting Edge
Hole Center To End1 1/8"
Hole Dia.7/8"
Inside Dia.1 1/4"
Length Under Head2 1/2"
Number Of Holes2
Outside Dia.1 1/2"
Set Screw Hole Dia.7/8"
Style DesignationJ
Bushing Trade LetterJ
Bushing TypeScrew Hole
Inside Diameter1 1/4"
Number Of Set Screw Holes2
Outside Diameter1 1/2"
Overall Length2 1/2"
Set Screw Center-to-center1 1/8"
Set Screw Center-to-head11/16"
Set Screw Hole Diameter7/8"
StandardsISO 9001:2000

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)5.08
Ship length (cm)9.14
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Number Of HolesLength Under HeadHole Center To EndHole Dia.Head ThicknessPrice
TALON PRECISION TOOLING BBB1000500 CNC Bushing 0.500 inch diameter 1.750 Inch Length 0 Hole | AH7HTG 36UL62 BBB10005001/2"1"-1 3/4"---€43.56
TALON PRECISION TOOLING BBB1000625 CNC Bushing 0.625 inch diameter 1.750 Inch Length 0 Hole | AH7HTH 36UL63 BBB10006255/8"1"-1 3/4"---€43.56
TALON PRECISION TOOLING BBB1000750 CNC Bushing 0.750 inch diameter 1.750 Inch Length 0 Hole | AH7HTJ 36UL64 BBB10007503/4"1"-1 3/4"---€45.42
TALON PRECISION TOOLING BBB1250375 CNC Bushing 0.375 inch diameter 2.125 Inch Length 0 Hole | AH7HTK 36UL65 BBB12503753/8"1 1/4"-2 1/8"---€43.56
TALON PRECISION TOOLING BBB1250500 CNC Bushing 0.500 inch diameter 2.125 Inch Length 0 Hole | AH7HTL 36UL66 BBB12505001/2"1 1/4"-2 1/8"---€43.56
TALON PRECISION TOOLING BBB1250625 CNC Bushing 0.625 inch diameter 2.125 Inch Length 0 Hole | AH7HTM 36UL67 BBB12506255/8"1 1/4"-2 1/8"---€43.56
TALON PRECISION TOOLING BBB1250750 CNC Bushing 0.750 inch diameter 2.125 Inch Length 0 Hole | AH7HTN 36UL68 BBB12507503/4"1 1/4"-2 1/8"---€43.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TALON PRECISION TOOLING BBJ1501250 CNC Bushing 1.250 inch diameter 2.500 Inch Length 2 Hole
€51.25 /unit