Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT200-6 Screwdriver Set, 6 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip | CV2PHM

MILWAUKEE MT200-6 Screwdriver Set, 6 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip

Item: CV2PHM Model: MT200-6Cross Ref: 798KV4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Set
Container TypeNone
Corrosion ResistanceYes
Esd SafeNo
For Fastener Size#1 PH, #2 PH, #3 PH, 1/4" SL, 3/16" SL, 5/16" SL
Grip TypeCushion Grip
Handle ColorMulticolored
Handle Length3 13/16", 5"
Handle MaterialAcetate
Handle TypeKnurled
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Overall Length6 3/4", 10 3/4"
RatchetingNo
Shank FinishChrome
Shank Length3", 4", 6"
Shank MaterialBoron Infused Steel
Shank ShapeRound With Hex Bolster
Sizes Included1/4", 3/16", 5/16", PH#1, PH#2, PH#3
Tether CapableTether Ready
Tip FinishCustom Machined, Laser Etched
Tip Size#1, #2, #3, 1/4", 3/16", 5/16"
Tip StyleCabinet, Phillips, Slotted

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip SizeInsulatedTip StyleContainer TypeNumber Of PiecesTether CapableShank LengthShank MaterialPrice
MILWAUKEE 48-22-2610 Screwdriver Set, Plastic, 6 Pieces | CE9KAW 55ZY96 48-22-2610-No--6Not Tether Capable3" to 6"-€31.67
MILWAUKEE 48-22-2710 Phillips Slotted Square Screwdriver Set, Plastic, 10 Pieces | CE9TMB 55ZZ02 48-22-2710#1, #2, 1/4", 3/16", 5/16"No--10Tether Capable3" to 8"-€55.63
MILWAUKEE 48-22-2702 Screwdriver Set, Comfort Tri-Lobe Handle, 2 Pcs | CN9GPG 48-22-2702--------€24.45
MILWAUKEE 48-22-2205 Tether Ready Insulated ScreWidthriver Set, 4 Pieces, Slotted/Square Tip, Ergonomic Grip | CV2PHD 48-22-2205#1, #2, 1/4", 3/8"YesSlotted, SquareNone-Yes10 13/64"Alloy Steel€107.20
MILWAUKEE 48-22-2203 Tether ReadyInsulated ScreWidthriver Set, 3 Pieces, Phillips/Slotted Tip, Ergonomic Grip | CV2PHF 48-22-2203#1, #2, 1/4"YesPhillips, SlottedNone-Yes7 61/64"Alloy Steel€35.75
MILWAUKEE 48-22-2702 Demolition Screwdriver Set, 2 Pieces, Phillips/Slotted Tip, 5/16 Inch Tip Size | CV2PHJ 48-22-27025/16"------Alloy Steel€20.67
MILWAUKEE 48-22-2612 Screwdriver Set, 10 PK, Phillips/Slotted/Torx Tip, T10/T15/T6/T7/T8/T9 Tip Size | CV2PHK 48-22-2612T10, T15, T6, T7, T8, T9NoPhillips, Slotted, TorxNone-No3 1/2"Chrome Plated Steel€46.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT200-6 Screwdriver Set, 6 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip
€99.91 /unit