Flat Shipping

Flat Shipping at €24.99 + VAT

TALON PRECISION TOOLING BBC2001500 CNC Bushing 1.500 inch diameter 4.000 Inch Length 1 Hole | AH7HWL 36UM36

TALON PRECISION TOOLING BBC2001500 CNC Bushing 1.500 inch diameter 4.000 Inch Length 1 Hole

Item: AH7HWL Model: BBC2001500Cross Ref: 36UM36
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCNC Bushing
FeaturesCan Be Used With A Variety Of Set Screw Configurations, Designed With A Long Slot For Direct Tool Clamping To Allows For Positive Alignment Of The Tool Cutting Edge
Inside Dia.1 1/2"
Length3 5/8"
Length Under Head4"
Number Of Holes1
Outside Dia.2"
Style DesignationC
Bushing Trade LetterC
Bushing TypeBolt Slot
Inside Diameter1 1/2"
Number Of Set Screw Holes1
Outside Diameter2"
Overall Length4"
Slot Length3 5/8"
StandardsISO 9001:2000

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)6.86
Ship length (cm)12.7
Ship width (cm)6.86
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Number Of HolesLength Under HeadHole Center To EndHole Dia.Head ThicknessPrice
TALON PRECISION TOOLING BBB1000500 CNC Bushing 0.500 inch diameter 1.750 Inch Length 0 Hole | AH7HTG 36UL62 BBB10005001/2"1"-1 3/4"---€43.56
TALON PRECISION TOOLING BBB1000625 CNC Bushing 0.625 inch diameter 1.750 Inch Length 0 Hole | AH7HTH 36UL63 BBB10006255/8"1"-1 3/4"---€43.56
TALON PRECISION TOOLING BBB1000750 CNC Bushing 0.750 inch diameter 1.750 Inch Length 0 Hole | AH7HTJ 36UL64 BBB10007503/4"1"-1 3/4"---€45.42
TALON PRECISION TOOLING BBB1250375 CNC Bushing 0.375 inch diameter 2.125 Inch Length 0 Hole | AH7HTK 36UL65 BBB12503753/8"1 1/4"-2 1/8"---€43.56
TALON PRECISION TOOLING BBB1250500 CNC Bushing 0.500 inch diameter 2.125 Inch Length 0 Hole | AH7HTL 36UL66 BBB12505001/2"1 1/4"-2 1/8"---€43.56
TALON PRECISION TOOLING BBB1250625 CNC Bushing 0.625 inch diameter 2.125 Inch Length 0 Hole | AH7HTM 36UL67 BBB12506255/8"1 1/4"-2 1/8"---€43.56
TALON PRECISION TOOLING BBB1250750 CNC Bushing 0.750 inch diameter 2.125 Inch Length 0 Hole | AH7HTN 36UL68 BBB12507503/4"1 1/4"-2 1/8"---€43.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TALON PRECISION TOOLING BBC2001500 CNC Bushing 1.500 inch diameter 4.000 Inch Length 1 Hole
€66.33 /unit