RAYMOND TU 7500-200 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size | CT8UCV

ASSOCIATED SPRING RAYMOND TU 7500-200 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size

Item: CT8UCV Model: TU 7500-200Cross Ref: 54JT03
In Stock

Get it by Tuesday, Jun 17

€2,393.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length14"
Cylinder Dia.5.93"
Extended Length21.85"
Fitting TypeNone
Fixed ResistanceNo
Force16860 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM16
Stroke7.87"
TypeHeavy Duty Nitrogen
Cylinder Diameter150.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom, Drop-In, Foot, Top
Operating Temperature - Maximum176°F
Operating Temperature - Minimum0°F
Rod Diameter80 mm
StandardsISO 11901, PED APPROVED
Stroke Length200 mm
Thread SizeM16

Shipping Info:

Ship weight (kg) 32.49
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 7500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size | CT8UCR TU 7500-0508.06"10 1/25"16860 lbs.5.93"NoNoNoM16€1,757.23
RAYMOND TU 7500-160 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size | CT8UCU TU 7500-16012.37"18.7"16860 lbs.5.93"NoNoNoM16€2,141.13
RAYMOND TU 7500-250 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size | CT8UCW TU 7500-25015.93"25.79"16860 lbs.5.93"NoNoNoM16€2,504.41
RAYMOND TU 7500-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size | CT8UCY TU 7500-10010.06"13.98"16860 lbs.5.93"NoNoNoM16€1,947.90
RAYMOND TU 7500-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size | CT8UDB TU 7500-0809 1/4"12 2/5"16860 lbs.5.93"NoNoNoM16€1,850.01
RAYMOND TU 7500-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size, 1 Inch Size Stroke | CT8UDC TU 7500-0257.06"8.07"16860 lbs.5.93"NoNoNoM16€1,659.36
RAYMOND TU 7500-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size, 1.5 Inch Size Stroke | CT8UDE TU 7500-0387.62"9.1"16860 lbs.5.93"NoNoNoM16€1,708.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 7500-200 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16 Rod Thread Size
€2,393.87 /unit