Flat Shipping

Flat Shipping at €24.99 + VAT

TACO Z050C2-1 Zone Valve 2 Way Nc 1/2 Inch Sweat | AA4GVW 12M799

TACO Z050C2-1 Zone Valve 2 Way Nc 1/2 Inch Sweat

Item: AA4GVW Model: Z050C2-1Cross Ref: 12M799
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Zone Valve
Coefficient Of Volume4.9
Depth2 3/8"
Height4 1/4"
Max. Temp.220°F
TypeTwo Way, Normally Closed, Closed System
Width5.312"
Actuator Housing MaterialPolymer
Actuator Return ActionDouble Acting
Actuator TypeElectric
Allowable Pressure - Maximum300 psi
ApplicationAir Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Body MaterialBrass
Close-off Pressure125 psi
Distance Between Inlet And Outlet Port4 3/4"
Gasket MaterialEPDM
Installation OrientationVersatile
Overall Depth2 3/8"
Overall Length5 1/16"
Overall Width5 5/16"
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeSweat
StandardsNSF CERTIFIED
Valve TypeBall
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.86
Ship length (cm)14.22
Ship width (cm)12.95
HS code8481809015
Country of OriginUS

Product Variants

ProductModelCoefficient Of VolumeDepthHeightMax. Temp.Price
TACO Z075C2-1 Zone Valve 2 Way Nc 3/4 Inch Sweat | AA4GVX 12M801 Z075C2-110.32 3/8"4 1/4"220°F€183.18
TACO Z100C2-1 Zone Valve 2 Way Nc 1 Inch Sweat | AA4GVY 12M802 Z100C2-18.92 3/8"4 1/4"220°F€200.62
TACO Z050T2-2 Zone Valve 2 Way Nc 1/2 Inch Npt | AA4GVZ 12M803 Z050T2-24.92 3/8"4 1/4"220°F€160.03
TACO Z075T2-2 Zone Valve 2 Way Nc 3/4 Inch Npt | AA4GWA 12M804 Z075T2-210.32 3/8"4 1/4"220°F€166.50
TACO Z100T2-2 Zone Valve 2 Way Nc 1 Inch Npt | AA4GWB 12M805 Z100T2-28.92 3/8"4 1/4"220°F€200.62
TACO V050C2A2ZB024Q4A1 Zone Valve 2 Way No 1/2 Inch Sweat | AA4GWC 12M806 V050C2A2ZB024Q4A14.92 3/8"4 1/4"220°F€172.19
TACO V075C2A2ZB024Q4A1 Zone Valve 2 Way No 3/4 Inch Sweat | AA4GWD 12M807 V075C2A2ZB024Q4A110.32 3/8"4 1/4"220°F€196.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO Z050C2-1 Zone Valve 2 Way Nc 1/2 Inch Sweat
€159.97 /unit