Item | Hot Water Circulator Pump |
Amps | 1.4A |
Best Efficiency Flow Rate @ Head | 6 GPM @ 18 ft. |
Body Gasket Material | EPDM |
Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
Compatible Media Type | Water |
Connection Style | Flange |
Connection Type | Flange , Flanged |
Drive Type | Direct |
Face To Face Dimension | 6 3/8" |
Features | MainteNaNce Free, Wet Rotor |
Flange Or Union Included | No |
For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
For Use With Potable Systems | Yes |
Frequency | 60 Hz |
Housing Material | Stainless Steel |
Hp | 1/8 hp |
Impeller Material | Noryl |
Includes | Flange Gaskets, Impedance Thermal Proctection |
Loop Configuration | Open |
Max. Feet Of Head | 35 ft. |
Max. Flow Rate @ 1 Ft. | 10 GPM |
Max. Flow Rate @ 10 Ft. | 8 GPM |
Max. Flow Rate @ 15 Ft. | 7 GPM |
Max. Flow Rate @ 20 Ft. | 6 GPM |
Max. Flow Rate @ 25 Ft. | 5 GPM |
Max. Flow Rate @ 30 Ft. | 3 GPM |
Max. Flow Rate @ 5 Ft. | 9 GPM |
Max. Flow Rate @ Head | 10.5 GPM @ 1 ft. |
Max. Head | 35 ft. |
Max. Media Temp. | 230°F |
Max. Operating Pressure | 125 psi , 150 psi |
Max. Rpm | 3250 RPM |
Max. Temp. | 230°F |
Maximum Flow Rate @ 1 Feet Of Head | 10 GPM |
Maximum Flow Rate @ 10 Feet Of Head | 8 GPM |
Maximum Flow Rate @ 15 Feet Of Head | 7 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 6 GPM |
Maximum Flow Rate @ 25 Feet Of Head | 5 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 3 GPM |
Maximum Flow Rate @ 5 Feet Of Head | 9 GPM |
Maximum Flow Rate @ 50 Feet Of Head | 9 GPM |
Mechanical Seal | No |
Media Type | Water |
Min. Flow Rate @ Head | 4 GPM @ 25 ft. |
Min. Media Temp. | 40°F |
Mounting Location | Inline |
Mounting Type | Inline |
No. Of Speeds | 1 |
Overall Length | 7" |
Overall Width | 5 1/2" |
Phase | 1 |
Pump Housing Material | Stainless Steel |
Pump Mount | In Line |
Pump Size | 1AAB |
Pump Type | Standard |
Rotor Type | Wet |
Series | 0 Series |
Shaft Material | Ceramic |
Shut-off | 35 ft. |
Thermal Protection | Impedance |
Voltage | 115V AC |
Warranty | 3 yrs. |
Compatible Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
For Use With | Potable Systems |
Horsepower | 1/8 hp |
Manufacturer Warranty Length | 3 yrs. |
Maximum Feet Of Head | 35 ft. |
Maximum Flow Rate @ 1 Foot Of Head | 10 GPM |
Maximum Media Temperature | 230°F |
Maximum Operating Pressure | 150 psi |
Maximum Rpm | 3250 RPM |
Minimum Media Temperature | 40°F |
Nameplate Voltage | 115V AC |
Number Of Speeds | 1 |
Phase And Brand | TACO Single Phase |
Series Family | 00 |
Standards | NSF, UL-CUS |