Flat Shipping

Flat Shipping at €24.99 + VAT

TACO 007-F5 Hot Water Circulator Pump 1/25 Hp | AD9BUL 4PC90

TACO 007-F5 Hot Water Circulator Pump 1/25 Hp

Item: AD9BUL Model: 007-F5Cross Ref: 4PC90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Water Circulator Pump
Amps0.71A
Best Efficiency Flow Rate @ Head12 GPM @ 7 ft.
Body Gasket MaterialEPDM
Compatible Discharge Pipe Size3/4", 1", 1 1/4", 1 1/2"
Connection StyleFlange
Connection TypeFlange , Flanged
Drive TypeDirect
Face To Face Dimension6 3/8"
FeaturesMainteNaNce Free, Wet Rotor
Flange Or Union IncludedNo
For Pipe Size3/4", 1", 1 1/4", 1 1/2"
For Use With Potable SystemsYes
Frequency60 Hz
Housing MaterialCast Iron
Hp1/25 hp
Impeller MaterialPolypropylene
IncludesFlange Gaskets, Impedance Thermal Proctection
Loop ConfigurationClosed
Max. Feet Of Head10 ft.
Max. Flow Rate @ 1 Ft.22 GPM
Max. Flow Rate @ 10 Ft.0 GPM
Max. Flow Rate @ 5 Ft.15 GPM
Max. Flow Rate @ Head21 GPM @ 1 ft.
Max. Head10 ft.
Max. Media Temp.230°F
Max. Operating Pressure125 psi
Max. Rpm3250 RPM
Max. Temp.240°F
Maximum Flow Rate @ 1 Feet Of Head22 GPM
Maximum Flow Rate @ 5 Feet Of Head15 GPM
Mechanical SealNo
Min. Flow Rate @ Head4 GPM @ 9 ft.
Min. Media Temp.40°F
Mounting LocationInline
Mounting TypeInline
No. Of Speeds1
Overall Length6 1/8" , 6.13"
Overall Width4 3/4"
Phase1
Pump Housing MaterialCast Iron
Pump MountIn Line
Pump Size1AAB
Pump TypeStandard
Rotor TypeWet
Series0 Series
Shaft MaterialCeramic
Shut-off10 ft.
Thermal ProtectionImpedance
Voltage115V AC
Warranty3 yrs.
Compatible Pipe Size3/4", 1", 1 1/4", 1 1/2"
Horsepower1/25 hp
Manufacturer Warranty Length3 yrs.
Maximum Feet Of Head10 ft.
Maximum Flow Rate @ 1 Foot Of Head22 GPM
Maximum Flow Rate @ 10 Feet Of Head0 GPM
Maximum Media Temperature230°F
Maximum Operating Pressure125 psi
Maximum Rpm3250 RPM
Minimum Media Temperature40°F
Nameplate Voltage115V AC
Number Of Speeds1
Phase And BrandTACO Single Phase
Series Family00
StandardsUL-CUS

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)17.02
Ship length (cm)12.7
Ship width (cm)18.03
HS code8413702090
Country of OriginUS

Product Details:

    • Flange/Union Included (No)

Product Variants

ProductModelHpVoltagePump TypePhaseConnection TypeNo. Of SpeedsFace To Face DimensionHousing MaterialPrice
BELL & GOSSETT BE9001S Circulator Pump 1/4HP 19 Minimum PSI | AH4JZG 34TK38 BE9001S1/4 hp115/208-240V ACHot Water Circulating Pump1Flanged--Bronze€5,985.07
BELL & GOSSETT BE9002S Circulator Pump 1/3HP 25 Minimum PSI | AH4JZH 34TK39 BE9002S1/3 hp115/208-240V ACCentrifugal Pump1Flanged--Bronze€6,233.90
BELL & GOSSETT BE9003S Circulator Pump 1/2HP Mechanical Seal | AH4JZJ 34TK40 BE9003S1/2 hp115/208-240V ACHot Water Circulating Pump1Flanged--Bronze€6,180.45
BELL & GOSSETT BE9006S Circulator Pump Mechanicl Seal 28 Minimum PSI | AH4JZM 34TK43 BE9006S1/2 hp115/208-240V ACCentrifugal Pump1Flanged--Bronze€6,375.88
BELL & GOSSETT BE9007S Circulator Pump 1/4HP 16 Minimum PSI | AH4JZN 34TK44 BE9007S1/4 hp115/208-240V ACHot Water Circulating Pump1Flanged--Bronze€6,631.26
BELL & GOSSETT BE9008S Circulator Pump 1/3 HP 19 Minimum PSI | AH4JZP 34TK45 BE9008S1/3 hp115/208-240V ACEnergy Saving Pump1Flanged--Bronze€6,712.87
BELL & GOSSETT BE9009S Circulator Pump 1/2HP 26 Minimum PSI 60Hz | AH4JZQ 34TK46 BE9009S1/2 hp115/208-240V ACHot Water Circulating Pump1Flanged--Bronze€6,669.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO 007-F5 Hot Water Circulator Pump 1/25 Hp
€298.29 /unit