FABORY U22320.075.0300 Fully Threaded Stud, 3 Inch Length, 3/4-10 Thread Size | CG8MWE 26LT29

FABORY U22320.075.0300 Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 3 In Lg., Gr. L7, Blk Oxide, Coarse, 100 Pk

Item: CG8MWE Model: U22320.075.0300Cross Ref: 26LT29
In Stock

Get it by Friday, Jun 13

€218.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishBlack Oxide
GradeGrade L7
HardnessRockwell C53
Length3"
MaterialSteel
System Of MeasurementImperial
Temp. Range-150°F to +752°F
Tensile Strength115000 psi
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Material Grade/classGrade L7
Maximum Temperature752°F
Minimum Temperature-150°F
Minimum Yield Strength105000 psi
Overall Length3"

Shipping Info:

Ship weight (kg) 13.8892
Country of OriginVaries

Product Variants

ProductModelThread SizeHardnessThread DirectionTensile StrengthTemp. RangeMaterialFinishPkg. Qty.Price
FABORY U22320.062.0325 Fully Threaded Stud, 3 1/4 Inch Length, 5/8-11 Thread Size | CG8MWA 26LT22 U22320.062.03255/8"-11Rockwell C46Right Hand115000 psi-150°F to +752°FSteelBlack Oxide125€116.40
FABORY U22320.062.0350 Fully Threaded Stud, 3 1/2 Inch Length, 5/8-11 Thread Size | CG8MWB 26LT23 U22320.062.03505/8"-11Rockwell C47Right Hand115000 psi-150°F to +752°FSteelBlack Oxide100€412.85
FABORY U22320.062.0400 Fully Threaded Stud, 4 Inch Length, 5/8-11 Thread Size | CG8MWC 26LT24 U22320.062.04005/8"-11Rockwell C48Right Hand115000 psi-150°F to +752°FSteelBlack Oxide100€145.96
FABORY U22320.075.0275 Fully Threaded Stud, 2-3/4 Inch Length, 3/4-10 Thread Size | CG8MWD 26LT28 U22320.075.02753/4"-10Rockwell C52Right Hand115000 psi-150°F to +752°FSteelBlack Oxide100€193.20
FABORY U22320.075.0325 Fully Threaded Stud, 3 1/4 Inch Length, 3/4-10 Thread Size | CG8MWF 26LT30 U22320.075.03253/4"-10Rockwell C54Right Hand115000 psi-150°F to +752°FSteelBlack Oxide100€223.06
FABORY U22320.075.0350 Fully Threaded Stud, 3 1/2 Inch Length, 3/4-10 Thread Size | CG8MWG 26LT31 U22320.075.03503/4"-10Rockwell C55Right Hand115000 psi-150°F to +752°FSteelBlack Oxide75€179.16
FABORY U22320.075.0425 Fully Threaded Stud, 4 1/4 Inch Length, 3/4-10 Thread Size | CG8MWH 26LT33 U22320.075.04253/4"-10Rockwell C57Right Hand115000 psi-150°F to +752°FSteelBlack Oxide60€173.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22320.075.0300 Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 3 In Lg., Gr. L7, Blk Oxide, Coarse, 100 Pk
€218.01 /pack