T&S EC-3113-VF05 Centerset Ligature Resistant Sensor Faucet, With VR 0.5 GPM, Hidden Spray Device, 4 Inch | CL6VEZ

T&S EC-3113-VF05 Centerset Ligature Resistant Sensor Faucet, With VR 0.5 GPM, Hidden Spray Device, 4 Inch

Item: CL6VEZ Model: EC-3113-VF05
In Stock

Get it by Tuesday, Jun 17

€886.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MountDeck
Body Size4"
FeatureLigature Resistant
FinishPolished Chrome
Inlet Size3/8"
Inlet TypeCompression
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow0.5 GPM
Nozzle Outlet TypeVandal Resistant
Nozzle TypeCast Spout

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)27.94
Ship length (cm)15.24
Ship width (cm)35.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S EC-3113-VF05 Centerset Ligature Resistant Sensor Faucet, With VR 0.5 GPM, Hidden Spray Device, 4 Inch
€886.02 /unit