Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9013FRG62J23 Pressure Switch DPST 20/40 psi 1/4 FNPS | AG9GGP 1V630

SQUARE D 9013FRG62J23 Pressure Switch DPST 20/40 psi 1/4 FNPS

Item: AG9GGP Model: 9013FRG62J23Cross Ref: 1V630
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating10A @ 230V
Action TypeReverse
ApplicationsWater Pump
Contact FormDPST
Differential20 psi to 30 psi
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v1 hp
Manual Switch ActionNone
Primary ApplicationWater Pump
Range20 psi to 100 psi
Temp. Range-22°F to +257°F
Actuator StyleDiaphragm
Differential Pressure - Maximum30 psi
Differential Pressure - Minimum20 psi
Display Qty1
Factory Off Setting5 psi
Factory On Setting10 psi
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 240v Ac1 hp
Manufacturer Warranty Length18 Months
Media Temperature - Maximum257°F
Media Temperature - Minimum-33°F
Nema Enclosure Rating1
Number Of Pressure Connection Ports1
Operating Temperature - Maximum257°F
Operating Temperature - Minimum-33°F
Overall Depth3.76"
Overall Height3.71"
Overall Width2.78"
Pressure - Maximum100 psi
Pressure - Minimum40 psi
Pressure Connection TypeFNPS
Pressure Switch Action TypeReverse
Product TypeWater Pump Switch
Series9013FR Series
StandardsCE, CSA FILE LR25490, NSF ANSI 61 ANNEX G, UL 508, UL E12158
Switch Function ConfigurationNone
UnloaderNo Unloader Included

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)25.81
Ship length (cm)65.56
Ship width (cm)10.16
Country of OriginMX

Product Details:

    • HP @ 3 Phase - 240V : 1
    • Pressure Switch Unloader : No

Product Variants

ProductModelContact FormAc Contact RatingRangeAction TypeDifferentialTemp. RangeHp @ 1 Phase - 120vHp @ 1 Phase - 240vPrice
SQUARE D 9012GNG5 Pressure Switch Spdt 75 Psi 1/4-18 Fnpt | AA8TQD 1A352 9012GNG5SPDT10A @ 480V3 psi to 150 psiStandard4.2 psi to 13.2 psi-10°F to +185°F--€369.66
SQUARE D 9012GNG6 Pressure Switch Spdt 1/4-18fnpt | AA8TQE 1A353 9012GNG6SPDT10A @ 480V5 psi to 250 psiStandard7.4 psi to 33.6 psi-10°F to +185°F--€435.63
SQUARE D 9012GAW5G18 Pressure Switch SPDT Diaphragm 3 to 150 psi | AG9GGJ 1V620 9012GAW5G18SPDT-3 psi to 150 psiStandard6 psi to 30 psi---€595.03
SQUARE D 9012GCW1G18 Pressure Switch Piston 20 to 1000 psi DPST | AG9GGK 1V622 9012GCW1G18SPDT-20 psi to 1000 psiStandard59 psi to 200 psi---€1,167.39
SQUARE D 9013FHG12J52M1 Pressure Switch DPST 95/125psi 1/4 FNPS | AG9GGL 1V624 9013FHG12J52M1DPST10A @ 575V40 psi to 150 psiStandard30 psi-22°F to +257°F1 1/2 hp2 hp€54.03
SQUARE D 9013FHG24J27M1X Pressure Switch Standard DPST 80/100 psi | AG9GGM 1V626 9013FHG24J27M1XDPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F2 hp3 hp€102.32
SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS | AG9GGN 1V628 9013FHG2J27M1DPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F1 1/2 hp2 hp€51.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9013FRG62J23 Pressure Switch DPST 20/40 psi 1/4 FNPS
€114.33 /unit