T&S EC-3103 Electronic Faucet, Deck Mt., 4 Inch Centerset, AC/DC Control Module | AV6KUU

T&S EC-3103 Electronic Faucet, Deck Mt., 4 Inch Centerset, AC/DC Control Module

Item: AV6KUU Model: EC-3103
In Stock

Get it by Tuesday, Jun 17

€520.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MountDeck
Body Size4"
FeatureCheck Valve
FinishPolished Chrome
Inlet Size3/8"
Inlet TypeCompression
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeVandal Resistant
Nozzle TypeCast Spout

Shipping Info:

Ship weight (kg) 3.8925
Ship height (cm)27.94
Ship length (cm)13.97
Ship width (cm)36.83
Country of OriginCN

Product Variants

ProductModelMPNPrice
T&S 016647-45 Sensor Faucet Control Module | AP8JWL 016647-45016647-45€208.41
T&S 5EF-0001 Sensor Faucet, Control Module | AU2MVL 5EF-00015EF-0001€160.86
T&S 5EF-0003 Sensor Faucet, Flat Lens Wire Assembly | AU2MVN 5EF-00035EF-0003€35.88
T&S 5EF-0003-XL Sensor Faucet, Flat Lens Wire Assembly, 1200mm Length | AU2MVP 5EF-0003-XL5EF-0003-XL€55.50
T&S 5EF-0004 Sensor Faucet, Convex Lens Wire Assembly | AU2MVQ 5EF-00045EF-0004€35.88
T&S 5EF-0004-XL Sensor Faucet, Convex Lens Wire Assembly, 1200mm Length | AU2MVR 5EF-0004-XL5EF-0004-XL€71.27
T&S 5EF-0005 Sensor Faucet Flexible Supply Hose | AU2MVT 5EF-00055EF-0005€17.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S EC-3103 Electronic Faucet, Deck Mt., 4 Inch Centerset, AC/DC Control Module
€520.33 /unit