T&S B-7143-U05WS1C Hose Reel System, 1/2 Inch ID x 50 ft. Open Stainless Steel Hose Reel | CL6VCF

T&S B-7143-U05WS1C Hose Reel System, 1/2 Inch ID x 50 ft. Open Stainless Steel Hose Reel

Item: CL6VCF Model: B-7143-U05WS1C
Limited Availability
€4,361.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MountWall
Body Size8"
Cartridge-spindleCompression
Connector Hose Thread Size1/2"
Connector Length36"
Connector TypeWater
Construction MaterialBrass
Enclosed/openOpen
FeatureQuick Disconnect
Handle TypeLever
Hose Length50 ft.
InletAdjustable Centers
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Spray ValveFront Trigger Water Gun
Water Gun FlowWater Gun Flow

Shipping Info:

Ship height (cm)26.67
Ship length (cm)58.42
Ship width (cm)53.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-7143-U05WS1C Hose Reel System, 1/2 Inch ID x 50 ft. Open Stainless Steel Hose Reel
€4,361.72 /unit