KESON PG-10-25 Tape Measure 1 Inch x 25 Feet Gold/black | AC9YAR 3LJL6

KESON PG-10-25 Tape Measure 1 Inch x 25 Feet Gold/black

Item: AC9YAR Model: PG-10-25Cross Ref: 3LJL6
In Stock

Get it by Tuesday, Jun 17

€33.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngineers Tape Measure
Belt ClipYes
Blade CoatingDouble Nylon
Blade ColorBlack, Red, Yellow
Blade Length25 ft.
Blade MaterialSteel
Blade Width1"
Case MaterialMolded Rubber
Case TypeClosed
FinishChrome Plated
Graduation TypeInch, Feet, Engineers
Hook2 Rivet
Lock TypeFront
Measurement TypeSAE
Stud MarkingsNo

Shipping Info:

Ship weight (kg) 0.37
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)12.7
HS code9017800000
Country of OriginCN

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelBlade WidthLock TypeCase MaterialBlade LengthMeasurement TypeTip StyleStud MarkingsBlade ColorPrice
KESON PG1016 Tape Measure 1 Inch x 16 Feet Chrome/black | AB6WRW 22N852 PG10161"SlideMolded Rubber16 ft.SAE-NoYellow€11.86
KESON PG10M25 Tape Measure 1 Inch x 25 Ft/7.5m Chrome/black | AB6WRX 22N854 PG10M251"SlideMolded Rubber-Metric, SAE-NoYellow€35.98
KESON PG181012 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WRY 22N855 PG1810125/8"SlideMolded Rubber12 ft.SAE-NoYellow€26.78
KESON PG181025 Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WRZ 22N856 PG1810251"SlideMolded Rubber25 ft.SAE-NoYellow€36.67
KESON PG181025AL Tape Measure 1 Inch x 25 Feet Chrome/black | AB6WTA 22N857 PG181025AL1"AutomaticMolded Rubber25 ft.SAE-NoYellow€42.22
KESON PG181033 Tape Measure 1 Inch x 33 Feet Chrome/black | AB6WTB 22N859 PG1810331"SlideMolded Rubber33 ft.SAE-NoYellow€40.07
KESON PG1812 Tape Measure 5/8 Inch x 12 Feet Chrome/black | AB6WTC 22N860 PG18125/8"SlideMolded Rubber12 ft.SAE-YesYellow€23.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON PG-10-25 Tape Measure 1 Inch x 25 Feet Gold/black
€33.23 /unit