T&S B-1433-713202QD Hose Reel System, With Cerama Cartridges, With QD | AV3QJY

T&S B-1433-713202QD Hose Reel System, With Cerama Cartridges, With QD

Item: AV3QJY Model: B-1433-713202QD
In Stock

Get it by Friday, Jun 13

€2,965.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Body MountWall
Body Size8"
Cartridge-spindleCompression
Connector Hose Thread Size3/8"
Connector Length36"
Connector TypeWater
Construction MaterialBrass
Enclosed/openOpen
FeatureQuick Disconnect
Handle TypeLever
Hose Length35 ft.
InletAdjustable Centers
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Spray ValveRear Trigger Water Gun
Water Gun FlowWater Gun Flow

Shipping Info:

Ship weight (kg) 26.7075
Ship height (cm)26.67
Ship length (cm)9.53
Ship width (cm)101.6
Country of OriginUS

Product Details:

    • MV-2516-24

Product Variants

ProductModelTypeFlow RatePrice
T & S B-7232-01 Hose Reel Pre-rinse | AE9VMF 6MT84 B-7232-01Open3.89 GPM€1,599.72
T & S B-7212-01 Hose Reel Pre-rinse | AE9VMG 6MT85 B-7212-01Open-€1,348.51
T&S 5HR-232 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEH 5HR-232--€571.91
T&S 5HR-232-01 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEJ 5HR-232-01--€639.88
T&S 5HR-232-01-A Hose Reel, Open, 35 Feet x 3/8 Inch ID Hose | AU2NEK 5HR-232-01-A--€645.11
T&S 5HR-232-01-GH Open Hose Reel 3/8 Inch x 35 Feet, WithGarden Hose Adapter And 5Sv-Wh | AU2NEL 5HR-232-01-GH--€763.35
T&S 5HR-232-09 Hose Reel, Open, 3/8 Inch Dia. Hose, With Water Gun, 35 Feet x 3/8 Inch Hose | AU2NEM 5HR-232-09--€648.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-1433-713202QD Hose Reel System, With Cerama Cartridges, With QD
€2,965.73 /unit