ATCO 03025-18 Insulated Flexible Duct 18 Inch Diameter | AE3LYZ 5E270

ATCO 03025-18 Insulated Flexible Duct 18 Inch Diameter

Item: AE3LYZ Model: 03025-18Cross Ref: 5E270
In Stock

Get it by Monday, Jun 16

€234.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Flexible Duct
Inside Dia.18"
Length25 ft.
MaterialPolyester
Max. Air Flow5000 FPM
Max. Pressure6 in. wc
Max. Temp.180°F
Wall Thickness1 1/4"
Duct MaterialFiberglass
End TypePlain
Environment TypeIndoor
Fire RatingFlame Spread: 25 Max, Smoke Developed: 50 Max
For Duct Diameter18"
Inside Diameter18"
Insulation MaterialFiberglass
Insulation ValueR4.2
Interior Surface TextureSmooth
Jacket MaterialMetallized Polyester
Maximum Air Speed5000 FPM
Maximum Continuous Length100 ft.
Maximum Pressure Rating6 in. wc
Maximum Temperature Rating180°F
Minimum Temperature Rating-20°F
Overall Length25 ft.
Product TypeInsulated Flexible Duct
StandardsCALIFORNIA STATE FIRE MARSHAL, CITY OF CHICAGO, CITY OF SAN FRANCISCO, CUL LISTED, DADE COUNTY, FLORIDA, HUD, IMC, IRC, NEW YORK CITY, NFPA 90A & B, UL LISTED, UMC
Vapor Transmission0.05%

Shipping Info:

Ship weight (kg) 13.61
Ship height (cm)69.34
Ship length (cm)54.1
Ship width (cm)54.61
HS code3925900000
Country of OriginUS

Product Details:

    • Low Temp. Deg. (-20 F)
    • Vapor Transmission (0.05)

Product Variants

ProductModelMax. PressureVapor TransmissionCompressed LengthMax. Air FlowInterior Surface TexturePrice
ATCO 13002504 Insulated Flexible Duct 180f 25 Feet Length | AC8ZLU 3F322 130025046 in. wc0.05%-5000 FPMSmooth€56.65
ATCO 13002506 Insulated Flexible Duct 25 Feet Length 180f | AC8ZLV 3F323 130025066 in. wc0.05%-5000 FPMSmooth€85.98
ATCO 13002508 Insulated Flexible Duct 180f 8 Inch Diameter | AC8ZLW 3F324 130025086 in. wc0.05%-5000 FPMSmooth€104.17
ATCO 13002510 Insulated Flexible Duct Polyester 180f | AC8ZLX 3F325 130025106 in. wc0.05%-5000 FPMSmooth€128.45
ATCO 13002512 Insulated Flexible Duct 180f 5000 Fpm | AC8ZLY 3F326 130025126 in. wc0.05%-5000 FPMSmooth€160.07
ATCO 17002504 Insulated Flexible Duct Polyester 180f | AC8ZLZ 3F327 170025046 in. wc0.6%-5000 FPMSmooth€49.90
ATCO 17002506 Insulated Flexible Duct 180f Polyester | AC8ZMA 3F328 170025066 in. wc0.6%-5000 FPMSmooth€59.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATCO 03025-18 Insulated Flexible Duct 18 Inch Diameter
€234.44 /unit