T&S B-1215-12 Double Glass Filler, 12 Inch Deck Mt. Pedestal, 1/2 Inch NPT Male Shank | AV3QGG

T&S B-1215-12 Double Glass Filler, 12 Inch Deck Mt. Pedestal, 1/2 Inch NPT Male Shank

Item: AV3QGG Model: B-1215-12
In Stock

Get it by Friday, Jun 13

€430.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Filler
Body MaterialBrass
Faucet SpoutRigid
FinishChrome Plated
Flow Rate0.25 GPM
Mounting TypeWall Mount
Body TypeGlass Filler
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)34.29
Ship length (cm)13.18
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelBody MaterialPrice
T&S 001100-45M Glass Filler, Pack of 12 | AP6TBY 001100-45MBrass€54.13
T&S 5GF-12P Glass Filler, 12 Inch Deck Mt. Pedestal, 1/2 Inch NPT Male Shank | AU2NEA 5GF-12PBrass€144.16
T&S 5GF-16P Glass Filler, 16 Inch Deck Mt. Pedestal, 1/2 Inch NPT Male Shank | AU2NEB 5GF-16PBrass€154.06
T&S 5GF-8P Glass Filler, 8 Inch Deck Mt. Pedestal, 1/2 Inch NPT Male Shank | AU2NEC 5GF-8PBrass€132.40
T&S 5GF-W Glass Filler, Wall Mt., 3/8 Inch NPT Male Inlet, No Flange | AU2NEF 5GF-WBrass€95.28
T&S 5GF-W-F Glass Filler, Wall Mt., 3/8 Inch NPT Female Inlet, Adjustable Flange | AU2NEG 5GF-W-FBrass€102.70
T&S B-0102 Pot And Glass Filler, Plain End Curved Nozzle, 68 Inch Flexible Hose | AV3LUZ B-0102Brass€194.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-1215-12 Double Glass Filler, 12 Inch Deck Mt. Pedestal, 1/2 Inch NPT Male Shank
€430.84 /unit