T&S B-0805-F05 Single Hole/Temp Faucet, With Metering And 0.5 Gpm Non-Aerated Spray Device | AV3PKM

T&S B-0805-F05 Single Hole/Temp Faucet, With Metering And 0.5 Gpm Non-Aerated Spray Device

Item: AV3PKM Model: B-0805-F05
In Stock

Get it by Tuesday, Jun 17

€205.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
BodySingle Temp
Body MountDeck
Cartridge-spindleMetering
Handle TypePush Button Metering
Inlet GenderMale
Inlet Size1/2"
Inlet TypeNPSM
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow0.5 GPM
Nozzle Outlet TypeNon Aerated Spray Device

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelSpout LengthHandle TypeNumber Of HolesMounting TypeNumber Of HandlesFaucet OperationBody MaterialValve TypePrice
T & S B-0831 Faucet Metering Lever 1/2 Inch Brass Deck | AA2BEQ 10C481 B-08313"Lever2Deck-MeteredBrass238A€280.07
T & S B-0706 Faucet Manual Cross 1/2 Inch Npt 2.2 Gpm | AE2HRR 4XKJ5 B-07063.609"Cross1Wall1ManualBrassSelf Closing€127.28
T & S B-0891 Faucet Manual Blade 1/2 Inch Npsm 2.2 Gpm | AE2HRT 4XKJ7 B-08913 3/4"Blade2Deck2ManualLow Lead BrassCompression€291.31
T & S B-2865-04 Gooseneck Faucet Blade 1/2 Inch Npsm Bras | AE2HTE 4XKK9 B-2865-0410 3/4"Blade3Deck2ManualBrassCompression€285.86
T & S B-2711 Faucet Manual Lever 1/2 Inch 2.2 Gpm | AE4XHK 5NRE3 B-27114"Lever2Deck1ManualBrassCeramic Disc€181.73
T & S B-0871 Faucet Manual Lever 1/2 Inch 2.2 Gpm | AE4XHL 5NRE4 B-08713 3/4"Lever2Deck2ManualBrassCompression€202.30
T & S B-0892 Faucet Manual Blade 1/2 Inch 2.2 Gpm | AE4XHM 5NRE5 B-08923 3/4"Blade2Deck2ManualBrassCompression€261.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0805-F05 Single Hole/Temp Faucet, With Metering And 0.5 Gpm Non-Aerated Spray Device
€205.88 /unit