T&S B-0831 Faucet Metering Lever 1/2 Inch Brass Deck

Item: AA2BEQ
Model: B-0831
Cross Ref: 10C481
18 In Stock

Ships within 2 days via

€514.50
5% off
€488.78/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Body Material Brass
Body Size 4"
Cartridge-spindle Metering
Compliance CSA, AB1953
Connection 1/2"
Faucet Operation Metered
Faucet Spout Standard
Features 4" Centerset Deck Mount Mixing Faucet W/ Polished Chrome Plated Brass Body And Integral Spout, 2.2 Gpm Aerator, Series 3 (B-0199-03), Metering Cartridges, Adjustable Metering Cycle, 10 To 30 Seconds, Push Button (Hot & Cold) Caps W/ Vandal Resistant Screws, 1/2" Npsm Male Inlets, Material: Polished Chrome Plated Brass Body & Spout And Chrome Plated Metal Caps
Finish Chrome Plated
Flow Rate 2.2 GPM
Handle Type Push Button Metering
Inlet Gender Male
Inlet Size 1/2"
Inlet Type Npsm
Max. Installation Surface Thickness 3/4"
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Mounting Hole Center To Center 4"
Mounting Type Deck
No. Of Holes 2
Nozzle Cast Spout
Nozzle Outlet Type Aerator
Replacement Cartridge 238A
Residential/commercial Commercial
Spout Length 3"
Standard Logo csa.png,ada.png
Valve Type-faucets Hot/Cold Cartridge

Shipping Information

Height 27.94
Length 13.97
Width 36.83
HS Code 8481809050
Country Of Origin US
Weight 2.286000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.