T&S B-0529 Swivel Gooseneck, Wall Mount, 2.2 gpm Aerator, 2-15/16 Inch Spread | AV3NYQ

T&S B-0529 Swivel Gooseneck, Wall Mount, 2.2 gpm Aerator, 2-15/16 Inch Spread

Item: AV3NYQ Model: B-0529
In Stock

Get it by Tuesday, Jun 17

€131.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck
MaterialBrass
Max. Pressure125 psi
Max. Temp.160°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeAerator
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S 000392-40 Rigid Gooseneck | AP6MZE 000392-40000392-40€45.19
T&S 005028-40 Rigid Gooseneck | AP7AKF 005028-40005028-40€34.98
T&S 006219-40 Gooseneck Cross Body Assembly, 8 Inch | AP7CFF 006219-40006219-40€95.70
T&S 009436-40 Rigid Gooseneck, With Rosespray Outlet And Diverter Cover | AP7GXC 009436-40009436-40€114.46
T&S 009556-40 Gooseneck Assembly, No Vacuum Breaker | AP7HBA 009556-40009556-40€151.58
T&S 010094-40 High-Arc Swivel Gooseneck, With Cube Style Aerator Outlet, 2.2 GPM | AP8CMJ 010094-40010094-40€109.51
RFQ
T&S 015466-40 Swivel Gooseneck Assembly, 5-3/4 Inch Spread, 2.2 GPM Aerator | AP8JBL 015466-40015466-40€51.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0529 Swivel Gooseneck, Wall Mount, 2.2 gpm Aerator, 2-15/16 Inch Spread
€131.09 /unit