Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B-0341 Gooseneck Kitchen Faucet 2.2 Gpm 10-3/8 In Spout | AA2BEP 10C480

T&S B-0341 Gooseneck Kitchen Faucet 2.2 Gpm 10-3/8 In Spout

Item: AA2BEP Model: B-0341Cross Ref: 10C480
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€559.82
10% off
€503.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gooseneck Kitchen Faucet
Body Material Brass
Body Size 3 3/8"
Cartridge Spindle Size 1/4"
Cartridge-spindle Turn Compression
Compliance CSA, AB1953
Connection 1/2"
Faucet Operation Manual
Faucet Spout Swing
Feature Spring Check
Features 5-3/4" Swivel/Rigid Gooseneck With Stream Regulator Outlet, Compression Cartridges With Spring Checks, Lever Handles And 1/2" Npt Female Adjustable Arm Inlets, Wall Mount Mixing Faucet With Polished Chrome Plated Brass Body
Finish Chrome Plated
Flow Rate 13.8 GPM
Handle Type Lever
Inlet Type Adjustable Centers
Manufacturers Warranty Length 1 yr.
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Mounting Hole Center To Center 4"
Mounting Type Wall
Nozzle Swivel
Nozzle Outlet Type Laminar Flow Device
Number Of Handles 2
Number Of Holes 2.0
Spout Height 6 3/8"
Spout Length 10 3/8"
Valve Type - Faucets Hot/Cold Cartridge

Shipping Info:

Ship weight (kg) 2.4035
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
HS code8481801030
Country of OriginUS

Product Variants

ProductModelBody MaterialNumber Of HandlesPkg. Qty.Price
T & S B-0232 Kitchen Faucet 2.2 Gpm 6 Inch Spout | AE2HRY 4XKK3 B-0232Brass21€346.77
T & S B-0222 Kitchen Faucet 2.2 Gpm 6 Inch Spout | AE2HRZ 4XKK4 B-0222Brass21€370.69
T & S B-0221 Kitchen Faucet 2.2 Gpm 12 Inch Spout | AE2HTA 4XKK5 B-0221Brass21€403.82
T & S B-0220 Kitchen Faucet 2.2 Gpm 18 Inch Spout | AE2HTB 4XKK6 B-0220Brass21€354.69
T & S B-0300 Gooseneck Faucet Manual Lever Brass Deck | AE2HTC 4XKK7 B-0300Brass21€373.27
T & S B-0231 Kitchen Faucet 2.2 Gpm 12 Inch Spout | AE4XHT 5NRF0 B-0231Brass21€338.09
T&S B-0200 Double Pantry Faucet, Single Hole Base, 18 Inch Swing Nozzle | AV3MWT B-0200Brass-1€227.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0341 Gooseneck Kitchen Faucet 2.2 Gpm 10-3/8 In Spout
€559.82 /unit