T&S B-0199-29VR VR Laminar Device, 55/64-27UN Female, 1.5 GPM | AV3MWQ

T&S B-0199-29VR VR Laminar Device, 55/64-27UN Female, 1.5 GPM

Item: AV3MWQ Model: B-0199-29VR
In Stock

Get it by Tuesday, Jun 17

€14.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaminar Flow Outlet
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow1.5 GPM
Nozzle Outlet TypeVandal Resistant

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0199-29VR VR Laminar Device, 55/64-27UN Female, 1.5 GPM
€14.84 /unit