T&S B-0107-QD Spray Valve, With Grip Handle, Hold-Down Ring, 1.15 GPM/7.5 Oz-f At 60 PSI | AV3LWT

T&S B-0107-QD Spray Valve, With Grip Handle, Hold-Down Ring, 1.15 GPM/7.5 Oz-f At 60 PSI

Item: AV3LWT Model: B-0107-QD
In Stock

Get it by Tuesday, Jun 17

€150.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Valve
Connector TypeWater
FeatureQuick Disconnect
FinishPolished Chrome
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Spray ValveB-0107
Spray Valve Flow1.15 GPM

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)29.21
Ship length (cm)42.55
Ship width (cm)0.64
Country of OriginUS

Product Details:

    • B-0107

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0107-QD Spray Valve, With Grip Handle, Hold-Down Ring, 1.15 GPM/7.5 Oz-f At 60 PSI
€150.28 /unit