T&S B-0103-01 RoseSpray Outlet, 55/64-27UN Female Threads, 2.2 GPM | AV3LVF

T&S B-0103-01 RoseSpray Outlet, 55/64-27UN Female Threads, 2.2 GPM

Item: AV3LVF Model: B-0103-01
In Stock

Get it by Friday, Jun 13

€27.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Outlet
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeRosespray

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0103-01 RoseSpray Outlet, 55/64-27UN Female Threads, 2.2 GPM
€27.50 /unit